All Category

Double-sided tape transparent thick super strong

Rating:
92%

Double-sided tape transparent thick super strong

Rating:
92%
from S$4.79
Min. 2 days
It can be used for bonding and fixing transparent materials that are highly transparent and do not want to stand out after pasting. For bonding transparent materials such as glass and acrylic *Remove oil, moisture, and dust from the adherend surface before use. *Do not use for anything other than its intended purpose. *Do not use for electrical insulation. * Avoid storing in direct sunlight, high temperature and humidity.
Operating Temperature Range (℃):  -40~120
Tape Thickness (mm):  1
Thickness (mm):  1.1
Length (m):  2
Tape Length (m):  2
Adhesive Strength (N/10mm):  20
Adhesive:  Acrylic
Base Material:  Acrylic foam
Color:  Clear
Main Works:  Parts
Suitable Usage:  Transparent
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$4.79
- +
1pc
Min. 2 days
S$6.39
- +
Tape Width (mm)
Width (mm)
all
all
12
12
19
19
Page
Tape Width (mm)
Width (mm)
  • Item #: 73599505

    Mfr #: -

    Package Qty: 1pc

    S$4.79

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 12 Width (mm) 12

    - +
  • Item #: 73599514

    Mfr #: -

    Package Qty: 1pc

    S$6.39

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 19 Width (mm) 19

    - +
Page

Customer Reviews

Items 1 - 10 of 45

Show per page
  1. car accessories installation
    Rating
    100%
    The price is also cheap and it is convenient to use for car glass such as drive recorder.
    (Translated by machine.)

    Review by

    Posted on

  2. When fixing an object
    Rating
    100%
    I glued the outlet tap to the pole. I was able to fix it firmly.
    (Translated by machine.)

    Review by

    Posted on

  3. Bike balance weight attachment
    Rating
    100%
    It is easy to use and easier to find than commercially available ones. I also used it for installing the drive recorder of the car.
    (Translated by machine.)

    Review by

    Posted on

  4. When attached to plastic
    Rating
    100%
    There is no choice of width, so I think it would be nice to have a narrow one in the lineup.
    (Translated by machine.)

    Review by

    Posted on

  5. indoors and outdoors.
    Rating
    80%
    Not sure about indoor and outdoor compatibility. (Insufficient basic product description). Easy to peel off.
    (Translated by machine.)

    Review by

    Posted on

  6. bathroom
    Rating
    100%
    If you stick the suction cup to the tiles in the kitchen or bath, it will fall off, so you can stick the transparent acrylic plate to the tiles to increase the stickiness of the suction cup. It's surprisingly sticky. If you apologize and go crazy and stick the adhesive sides together, you won't be able to peel it off easily (although it will come off). The transparency of the tape is high. In the past, I used a 100-yen transparent frog grip or gecko grip that became a hot topic on TV for a while, but it fell off immediately, and I think this tape is hundreds of times more sticky.
    (Translated by machine.)

    Review by

    Posted on

  7. Bonding and fixing of metal plates
    Rating
    40%
    Adhesion is sufficient. It is thick and absorbs vibration well. However, the release sheet is difficult to remove and difficult to peel off. As a result, the workability is poor, and there have been some failures in use. It would be good if the release sheet was improved.
    (Translated by machine.)

    Review by

    Posted on

  8. Installation of automotive exterior parts
    Rating
    100%
    It is used for mounting automotive exterior parts. I feel that the green sheet is difficult to peel off and the work efficiency is slightly poor.
    (Translated by machine.)

    Review by

    Posted on

  9. car interior repair
    Rating
    100%
    I used it for the interior panel, but it stuck quite strongly. Since the cost performance is good, I checked it here before trying 3M, but it was enough (laughs).
    (Translated by machine.)

    Review by

    Posted on

  10. Installation of interior parts
    Rating
    100%
    I used 100-yen double-sided tape, but it peeled off in about a month. This product does not seem to peel off even after 3 months. The adhesive part is soft and it seems to be able to handle even a little unevenness
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 45

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account