Three-sided adhesion prevention tape when the joints are shallow. Reasons for preventing three-sided adhesion: The joints are stretched due to the temperature difference of the members, the building is shaken, and the movement against the sealing due to the distortion is working. If three-sided bonding is applied to such joints, the sealant will not move freely and will not be able to perform its original function. As a result, the sealing material may come off from the parts and cracks may occur. To prevent this phenomenon, it is necessary to prevent three-sided adhesion.
Ideal for shallow joints that cannot be packed with backup material!
Thickness (mm): 0.15
Length (m): 50
Material: Polyethylene
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
You can cut it by hand. You can cut it a little and paste it. Can be pasted on top of each other. At first, I cut it with scissors and was stupid. (Translated by machine.)