All Category

Surface fastener set with strong adhesive

Rating:
89%
from S$19.99
Min. 2 days
A hook-and-loop fastener with a strong rubber adhesive. Two sets of A side and B side. Fixing of industrial parts / members. Joining cardboard materials and plastic materials. * Do not use for any other purpose.
* When peeling off the adhesive surface, please note that the surface may be peeled off depending on the object.
* Not suitable for fixing heavy objects.
Thickness (mm):  (Hook) approx. 2, (Loop) approx. 3
Tape Length (m):  1
Set Contents:  1 hook and loop
Material:  Nylon
Adhesive:  Rubber adhesive
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Package Qty
Shipping
Price
Qty
 
 
 
1set
Min. 2 days
S$19.99
- +
1set
Min. 2 days
S$19.99
- +
1set
Min. 2 days
S$34.99
- +
1set
Min. 2 days
S$34.99
- +
Tape Width (mm)
Color
all
all
25
Black
25
White
50
Black
50
White
Page
Tape Width (mm)
Color
  • Item #: 77459865

    Mfr #: -

    Package Qty: 1set

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 25 Color Black

    - +
  • Item #: 77459874

    Mfr #: -

    Package Qty: 1set

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 25 Color White

    - +
  • Item #: 77459883

    Mfr #: -

    Package Qty: 1set

    S$34.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 50 Color Black

    - +
  • Item #: 77459892

    Mfr #: -

    Package Qty: 1set

    S$34.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 50 Color White

    - +
Page

Customer Reviews

Items 1 - 10 of 39

Show per page
  1. For fixing lightweight ornaments
    Rating
    100%
    The fastener surface is firmly attached, and the adhesive surface is also strongly adhesive.
    (Translated by machine.)

    Review by

    Posted on

  2. Self-made steel shelf cover opening
    Rating
    80%
    The adhesive strength is quite strong and seems to withstand repeated desorption. It would be even better if it was a little cheaper.
    (Translated by machine.)

    Review by

    Posted on

  3. Interior work
    Rating
    100%
    It sticks well to hard objects. As expected, it came off when I turned it over when I attached it to the cloth surface.
    (Translated by machine.)

    Review by

    Posted on

  4. Repair of waterproof bag
    Rating
    80%
    I bought it because the velcro tape deteriorated and did not stick together. I temporarily fixed it with an adhesive and then sewed it, but it was difficult for the needle to pass through because the base was hard. It may be unavoidable if you think it is strong. It sticks well.
    (Translated by machine.)

    Review by

    Posted on

  5. For sample display
    Rating
    100%
    It was saved because there wasn't a 25mm width, so the length is just right for a trial.
    (Translated by machine.)

    Review by

    Posted on

  6. For work clothes pockets
    Rating
    100%
    I stopped the button to open and close the flap of the pocket of the work clothes and made it a hook-and-loop fastener. The flaps can be easily opened and closed, which is useful for working. When the zipper has a strong surface, apply cellophane tape to adjust the force. If you want to keep it tightly closed, you can remove the cellophane tape.
    (Translated by machine.)

    Review by

    Posted on

  7. the expendables
    Rating
    80%
    It has the strongest bonding strength of all the magic tapes so far.
    (Translated by machine.)

    Review by

    Posted on

  8. Car DIY maintenance
    Rating
    100%
    It is used for simple fixing of automobile interior parts. It is saved because it is easier to buy at Monotaro than to search around at the home center. Since it is a large size, I cut it according to the purpose and use it.
    (Translated by machine.)

    Review by

    Posted on

  9. Used to fasten the cord protector to the carpet
    Rating
    100%
    Double-sided tape has sufficient adhesiveness. It uses only convex surfaces, but it adheres well to carpets.
    (Translated by machine.)

    Review by

    Posted on

  10. Used for the dashboard inside the car.
    Rating
    100%
    The adhesive strength on both sides is wonderful. It adhered as I wanted, and I used it on the fabric as a trial, but I felt that the adhesive strength increased over time. It hasn't come off over time.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 39

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account