It is compatible with vehicle inspection as an alternative equipment for in-vehicle flares. Unlike disposable flares, it can be used for a long time just by replacing the batteries! Unlike the button type, it can be used for a long time by turning the battery cap to turn it on and off, reducing power consumption during standby. The shape can be changed into 3 patterns, and it can be installed in most car models. The bottom part is a magnet, so it can be attached to the body of the car. The blinking will last for more than 20 hours (when using new alkaline batteries), and the 9 LEDs will emit a strong light to indicate the presence of your vehicle. Because it has a drip-proof structure, it can be used even in rainy weather. It also comes with a flashlight, which is very convenient in an emergency.
For preventing secondary disasters such as rear-end collisions in the event of a breakdown or accident.
* When the product is shipped, a packaged test battery is inserted in the main unit. *Before use, be sure to remove the batteries and peel off the package to check the + and - before use. *The included battery is a monitor battery, so please test the operation and replace it if the battery capacity is insufficient. * Regularly check for battery leakage and lighting (blinking). * There is a risk that the car body may be damaged by the installed magnet. * To prevent scratches, do not rub when removing or after installation. * Do not disassemble the main unit or give a strong impact to it. *When replacing the dry batteries, please be careful of the polarity difference (it may cause liquid leakage or malfunction). *Please do not install it in a door pocket, glove box, etc. where it may not be possible to check directly due to storage of other items.
Operating Temperature Range (℃): -10~45
Luminous Intensity (cd): 1
Mass (g): 105
Dimensions, Diameter x Height H (Φmm x mm): 38×153
Number of LED (pieces): 9
Lighting Type: Blinking / lighting / flashlight
Specification: Drip-proof type
Type: Emergency signal light (with flashlight)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
As long as you replace the batteries, you don't have to replace them regularly like you do with flares, so it's very economical. However, my light car is a straight type with a diameter of 27 mm, and it is installed by inserting it into the hole in the company, so if you do not make the battery cap of this product thinner than the transparent sleeve and make it 27 mm in diameter, it will be put in the glove box after all. I will have to leave it. That's a shame. (Translated by machine.)
It is good to be able to always have it without worrying about the expiration date. It can also be used as a flashlight and is useful for immediate night work. (Translated by machine.)
I like that it can also be used as a flashlight. Using the "Nissan (26895) Signal Holder", it was attached to the position where it is easy to take out on the inner side of the door. (Translated by machine.)
In addition to 2 patterns of red signal emission (blinking, steady), the tip is a white LED light, but the amount of light is sufficient for practical use as a flashlight. You'll need to check the battery periodically, but it's nice not to have to replace it every expiration date like you do with a flare. (Translated by machine.)
At the time of the cheap car inspection, the expiration date of the smoke tube had expired and I was forced to buy it. The expiry date of the smoke flare is relatively short, and it seems that you need to purchase it every time or every two times. If this is the case, you can do it when you think of it because you only need to replace the battery. (Translated by machine.)
You don't have to worry about the expiry date like a smoke flare, and it can also be used as a light in an emergency, so it is recommended for those who are looking to replace their smoke flare. (Translated by machine.)
Review by
Posted on
emergency
Rating
40%
After purchasing it, I tried to check the operation, but I put in the battery and tightened it until it was the hardest and kept it. When you use it, loosen it a little, loosen it more, and the light will change. It's hard to understand! Can you handle it? I think it needs to be improved (crying) (Translated by machine.)
Currently, it is not obligatory to install it on a motorcycle, so I bought it together with the Tezuka triangular plate and have it as a precaution to alert the rear if it stops on the highway.・Since it is a dry battery type, there is no danger of explosion when carrying it compared to gunpowder, so you can rest assured.・Please note that the included batteries are for trial use only! (Translated by machine.)
I bought it because I wanted to use it as a flashlight to reduce the frequency of replacing the flare at the time of vehicle inspection. Unlike the video, there is no button to switch the light emission, and the light emission is switched by repeatedly loosening and closing the butt cap. It's well done, but it's very difficult to understand. Also, although it comes with a dry battery, it will be installed in the car for a long time, so I think it is better to attach a highly reliable one or rather not. I was a little dissatisfied, but I plan to purchase more at the time of the vehicle inspection of another car. (Translated by machine.)