All Category

Printer Stand

from S$58.99
Min. 4 days
A cart that stores devices such as multifunction printers under a desk. With a handle, it is easy to move back and forth. An inkjet multifunction device can be installed under a desk. * Please note the following points for products shipped directly from the furniture manufacturer.

・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.

・ We cannot accept changes, cancellations, returns or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at a later date.

・ Please note that a separate fee will be charged if redelivery arrangements are made due to customer's convenience.
Mass (kg):  3.5
Total Load Capacity (kg):  40
Dimensions, Width W x Depth D x Height H (mm):  480×445×78
Material:  Top / wooden (melamine decorative board)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
LPS-T111
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 4 days
S$58.99
- +
Page
  • Item #: 89520287

    Mfr #: LPS-T111

    Package Qty: 1pc

    S$58.99

    Shipping: Min. 4 days

    Technical Specs:

    - +
Page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account