All Category

Pressure Sprayer A-Type 1.5 PRO EPDM

from S$35.99
Min. 2 days
It can be adjusted from mist to jet.
Comes with a window that allows you to check the remaining amount of liquid.
Comes with a highly stable base.
Equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, it is a professional spray with excellent alkali resistance. For cleaning work related to automobiles.
For gardening.
Mass (g):  463
Classification of the Hazardous:  Non-dangerous goods
2018 Trusco page:  10 0823
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
7830.R001
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$35.99
- +
Trusco Part No.
Width (mm)
Capacity (mL)
Height (mm)
Length (mm)
-
-
-
-
-
856-9165
135
1500
316
236
Page
Trusco Part No.
Width (mm)
Capacity (mL)
Height (mm)
Length (mm)
  • Item #: 89607498

    Mfr #: 7830.R001

    Package Qty: 1pc

    S$35.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 856-9165 Width (mm) 135 Capacity (mL) 1500 Height (mm) 316 Length (mm) 236

    - +
Page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages