It can be used to fix artificial turf. Since the tip of the pin is sharp, it is easy to insert and it is green and inconspicuous.
For holding artificial turf.
Length (mm): 120 (long), 80 (short)
Mass (g): 140
Width (mm): 31
Trusco Part No.: 855-5896
2018 Trusco page: 9 0614
Color: Green
Material: Steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Spread the green and use a holding pin to prevent tripping.
Rating
100%
I used it so that my 80-year-old mother wouldn't trip over the artificial turf. The day after I laid it was a typhoon, but it didn't affect me at all, so I'm glad. (Translated by machine.)