A cushioning material with excellent cushioning and wear resistance. It can be attached immediately with the included double-sided tape.
With a length of 90 cm, it can be used for lockers, buildings, machines, etc. For dangerous corners of buildings, lockers, machines, etc.
With a length of 90 cm, it can be used for lockers, buildings, machines, etc. For dangerous corners of buildings, lockers, machines, etc.
Thickness (mm): 18
Mass (g): 320
Dimensions, Width W x Height H x Length L (mm): 55×48×900
Included Accessories: Dedicated double-sided tape
Type: L
Material: NBR (foam rubber)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Reviews
- Corner safety measuresThe color is closer to red than you can see in the picture. Double-sided tape is very adhesive and I am satisfied.
(Translated by machine.)This is a review for Item # : 89843258.Posted on
Write Your Own Review