The "Elemental Protect" series developed to suit the feet of Japanese people, who are said to be wide and high instep. By adding four elements originally developed in Japan to the world standard technology, excellent flexibility that supports smooth operation is realized. Comfortable to wear without feeling of pressure, comfortable tightening. Bend and bounce! Lightweight insoles. Loose, spacious, light and strong toecap. Ergonomic insoles fit your feet. Reduces stuffiness and strengthens shock absorption.
Foot Width: 4E
Color: Blue
Material (Toe Protector): Glass fiber reinforced synthetic resin
Standard: JSAA class A
Shape: Low cut
Material (Upper): Microfiber
Material (Sole): PU
Function: Shock absorption
Type of Shoes: Sneakers
Instep Type: String type
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
It is light and durable, has good cushioning, and is comfortable to wear. It also has excellent slip resistance. It doesn't matter if the price is a little cheaper. (Translated by machine.)