It is a general-purpose mold material that is commonly used. Please use it for decoration and repair of the surrounding edges of the ceiling corner and the inner corner of the wall surface.
Width (mm): 10
Height (mm): 10
RoHS directive (corresponding to 10 substances): Correspondence
Material: Hard ABS
Color: White wood
Surface Treatment: Wood grain sheet pasting
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
It is installed to match the ceiling and wall and fills the gap. There is no problem with the item, but it is a minus that the packing cardboard was torn and the contents were visible at the time of delivery. (Translated by machine.)
This product has a peripheral edge, but I used it as a baseboard because I wanted to make the floor and wall (white plaster) integrated and simple. As I expected, it is only 1 cm, so it fits well with the wall without being noticeable as a baseboard. I'm glad I bought it. (Translated by machine.)