A convenient polypropylene bag with a tape on the enclosure.
Because it is transparent, the contents are easy to understand, making it ideal for journalizing. For packaging clothing and miscellaneous goods, organizing journals, etc. *Please do not use it for anything other than its intended purpose. *Do not put protruding objects or sharp objects. It may cause breakage. * It is very dangerous if you wear it or put it in your mouth, so please keep it out of reach of children. *Do not store in a place with fire or in a hot and humid place. *The specifications of the release film of the tape may change, but this does not affect the adhesive strength.
Because it is transparent, the contents are easy to understand, making it ideal for journalizing. For packaging clothing and miscellaneous goods, organizing journals, etc. *Please do not use it for anything other than its intended purpose. *Do not put protruding objects or sharp objects. It may cause breakage. * It is very dangerous if you wear it or put it in your mouth, so please keep it out of reach of children. *Do not store in a place with fire or in a hot and humid place. *The specifications of the release film of the tape may change, but this does not affect the adhesive strength.
Thickness (mm): 0.03
Quantity (Sheets): 100
Tape (mm): 40
Material: Polypropylene
Color: Transparent
Tape: Yes
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Reviews
- I use it as a product package.The tape is easy to peel off, there is no static electricity, it is easy to put inside smoothly, and it is easy to work.
(Translated by machine.)This is a review for Item # : 18409467.Posted on
- leaflet holderIt would be convenient if the seal could be rolled up a little more easily.
(Translated by machine.)This is a review for Item # : 18409424.Posted on
- Shipment of goodsSturdy and very good. And it's cheap! In addition, we think that we continue repeating.
(Translated by machine.)This is a review for Item # : 18409449.Posted on
- For product packagingI bought it as a trial because the SWAN OPP bag I originally bought increased in price. There is no problem with the materials, but even with the same postcard size, the size has increased by 5 mm in both length and width, and on the contrary, I am worried about the blank space when packing. That size may be more suitable for some people, but I personally prefer the 105mm width.
(Translated by machine.)This is a review for Item # : 18409415.Posted on
- Mercari packagingI am very satisfied with both quality and price. I bought various sizes.
(Translated by machine.)This is a review for Item # : 18409415.Posted on
- postingJust right, perfect for rainy days and will buy again.
(Translated by machine.)This is a review for Item # : 18409424.Posted on
- When sending direct mailIt's thicker than I expected, so I don't have to worry about it breaking.
(Translated by machine.)This is a review for Item # : 18409467.Posted on
- as a gift bagIt has just the right amount of strength, and the smooth and shiny contents look great.
(Translated by machine.)This is a review for Item # : 18409424.Posted on
- When shipping flea marketI use it when shipping small items at flea market sites. It is more pleasing than packing naked, and it is very easy to use with a sticker!
(Translated by machine.)This is a review for Item # : 18409415.Posted on
- I used it as an envelope for the list sent regularly to usersI was very satisfied with the quality that the transparency, thickness and strength were just right and the list looked good.
(Translated by machine.)This is a review for Item # : 18409467.Posted on
Write Your Own Review