A 20-element (medium / weak electric field) terrestrial digital antenna compatible with all channels (13ch. To 52ch.). Uses a waterproof cap that is easy to assemble and does not require processing.
Ratio before and after (dB): 19~28
Number of elements: 20 elements
Half width (degrees): 28~52
Outer Dimensions (mm): 518×340×1374
Output Impedance (Ω): 75
Operating gain (dB): 8.5~13.8
Applicable Regions: For medium and weak electric fields
Receiving channel (ch): UHF13~52
Applicable mast diameter (Φmm): Φ22~49
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I thought it couldn't be helped to some extent because the sea is near, but normally it won't last for 10 years. The price of stainless steel is so reasonable! I also bought a booster to attach to the cable, but it doesn't matter if I don't have one! What if 100 years have passed? (Translated by machine.)