A simple desk with a top plate width of 80 cm that can be neatly placed in the living room. As it is a slim type with a depth of 45 cm, the feeling of oppression in the room is eased. A storage shelf is installed under the desk. A4 size documents can be stored on the shelf under the desk.
As a computer desk, computer rack, flat desk, sewing machine table, work table, work table, side table.
* Please note the following points for products shipped directly from the furniture manufacturer.
・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.
・ We cannot accept changes, cancellations, returns or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at a later date.
・ Please note that a separate fee will be charged if redelivery arrangements are made due to customer's convenience.
Mass (kg): 16.65
Load Capacity of Shelf Board (kg): 20
Time to Assemble: 20-30 minutes
Length (mm): 450
Maximum Load of Top Plate (kg): 50
Height (mm): 760
drawer inner size, width x depth x height (cm): 760×280×520
Width (mm): 805
Main Unit Dimensions, Width W x Depth D x Height H (mm): 805×450×760
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.