All Category

Non-slip sheet, super strong adhesive type

Rating:
82%
from S$7.79
Min. 2 days
A non-slip sheet that prevents small items from slipping off.
Even if you put keys, coins, smartphones, etc., it will not fall due to its strong grip.
Also, even if it gets dirty, it can be washed with water, so it can be used as many times as you like.
Both sides can be used on either side, so please use it with your favorite pattern. For accessory storage in the car * Do not use for any other purpose.
* Do not install in a place that interferes with the operation or operation of the airbag.
* Since it is not a completely fixed product, do not place fragile, fragile or dangerous items.
* Some materials, such as dashboards with a special coating, may not be attached.
Thickness (mm):  2
Sheet Size (mm):  225×145
Heat Resistance Temperature (℃):  280
Color:  Black
Material:  Silicon
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$7.79
- +
Page
  • Item #: 26242318

    Mfr #: -

    Package Qty: 1pc

    S$7.79

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 18

Show per page
  1. Used in the car
    Rating
    100%
    The surface is sticky and sticky, and has sufficient functionality as a non-slip material. We purchase to put on dashboard in car. I put a smartphone holder on this seat, installed a smartphone and run. It can be used without problems. However, you may need to be careful about direct sunlight in the summer. I haven't experienced it yet, but it seems better to store it in the shade when not in use.
    (Translated by machine.)

    Review by

    Posted on

  2. Dashboard shed
    Rating
    40%
    Others have posted the same post, but is it oily? A mark like that remains. The traces cannot be removed by wiping with detergent. There is no problem with the adhesive strength even if there is a slope, but I want you to improve only the oil stain on the place where you put it.
    (Translated by machine.)

    Review by

    Posted on

  3. Car dashboard
    Rating
    20%
    When I put it on the dashboard of the car and used it, the dashboard swelled and deformed. I think this is a defective product. There was no explanation for use.
    (Translated by machine.)

    Review by

    Posted on

  4. To put a notepad and pen
    Rating
    40%
    Placing paper on this sheet will cause oil stains. Is there a non-slip sheet that does not stain the paper with oil?
    (Translated by machine.)

    Review by

    Posted on

  5. When driving a car
    Rating
    100%
    The adhesive strength is so great that it does not slip, so you can drive with confidence.
    (Translated by machine.)

    Review by

    Posted on

  6. Temporary storage of the car
    Rating
    60%
    Both the front and back are sticky, so I don't know which one to use as the front. At the very least, write it on the protection seal. Which one is fine?
    (Translated by machine.)

    Review by

    Posted on

  7. Car interior
    Rating
    100%
    Since it is large and can be cut to the size you like, it can be used well as a non-slip inside the console box.
    (Translated by machine.)

    Review by

    Posted on

  8. Two-tiered letter case
    Rating
    100%
    I bought a letter case for two-tiered anti-slip protection. It would be helpful if it was a little bigger. Since it is peta, it has a high anti-slip effect. I'm worried about the deterioration and stickiness, but there is no problem so far,
    (Translated by machine.)

    Review by

    Posted on

  9. To put sunglasses on the dashboard
    Rating
    80%
    I want you to devise something else that you can feel the firm fixation
    (Translated by machine.)

    Review by

    Posted on

  10. When you put your smartphone on the dashboard of your car.
    Rating
    100%
    When you leave your smartphone while the car is running, you can use this sheet on the dashboard to temporarily put it on without slipping off and rattling.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 18

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account