It is a general rubber wheel caster for medium load. A caster with a double stopper that can stop the rotation of the wheels and at the same time stop the rotation.
For casters such as trolleys and workbenches.
* Do not apply more than the allowable load.
* Do not use with an unbalanced load.
* Please note that there may be minor scratches due to the characteristics of the material.
* Do not use with an unbalanced load.
* Please note that there may be minor scratches due to the characteristics of the material.
Brake: Compliant
Stopper: Double stopper (rotation + rotation)
Material (Wheel): Rubber
Shape: Universal car W
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Because I wanted to make the caster of the trolley with a stopper.I couldn't use it because the size was difficult to understand and I judged it from the photo.
(Translated by machine.)This is a review for Item # : 28984035.Posted on
- For casters of mobile shelvesEasy to lock and easy to remove, very helpful. I would appreciate it if you could link the recommended screws and bolts that are easy to use when fixing.
(Translated by machine.)This is a review for Item # : 28984035.Posted on
- Large 50mm sizeI cut the dolly and made two large ones. I can use it without any problems so far.
(Translated by machine.)This is a review for Item # : 28984044.Posted on
- Mobile workbenchI think the cost performance is quite good. The stopper can also be easily operated with your feet. I plan to buy a lipi again. If you move it in the stopper state, black marks on the tire will appear ...
(Translated by machine.)This is a review for Item # : 28984035.Posted on
- Outdoor display shelvesUsed for moving shelves for gardening. Since it is a shelf for displaying seedlings, damage caused by water and soil accumulates, so cheap and easy-to-use ones are preferred. The stopper is useful because it stops firmly.
(Translated by machine.)Posted on
- As a workbench casterThe tires have poor grip, so even if you put a stopper on them, they will slip. I need more tire grip.
(Translated by machine.)This is a review for Item # : 28984035.Posted on
- Mobile shelvesUsed for mobile shelves, size Height 180 cm Length 180 cm Depth 45 cm 6 4-level shelf casters (with stopper) It seems that it can withstand a total weight of up to 400 kg, currently about 250 kg 6 wheels so it is easy to move, I wanted a wheel width of 30 mm I want to repeat.
(Translated by machine.)This is a review for Item # : 28984035.Posted on
- Product castersI always use it. It can be fixed well with a double stop.
(Translated by machine.)This is a review for Item # : 28984044.Posted on
- Used for casters on woodworking tables.The stopper works well. I bought it several times.
(Translated by machine.)This is a review for Item # : 28984044.Posted on
- BogieIt was cheap, sturdy and easy to install. I bought about 100 with this
(Translated by machine.)This is a review for Item # : 28984053.Posted on
Write Your Own Review