With an oilless compressor discharge pressure adjustment function that does not require troublesome lubrication or oil change. Ideal for hobby leisure such as airbrush / tacker and inflating rubber balls.
Control Pressure (MPa): 0.8 (about 8 kg / cm 2 )
Maximum Operating Pressure (MPa): 1 (about 10 kg / cm 2 )
Length (mm): 145
Rated Time (minutes): 15
Height (mm): 200
Width (mm): 360
Frequency (Hz): 50/60
Voltage (V): AC100
Mass (kg): About 3.7
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.