All Category

Wrap Made of Polyvinylidene Chloride (PVDC)

Rating:
92%
from S$4.29
Min. 2 days
Polyvinylidene chloride (PVDC) wraps have excellent barrier properties that prevent the odors of the food filling the refrigerator from mixing in and also delay the oxidation of the food, so the food lasts longer.
Since it has a high heat-resistant temperature and is not easily torn, it can be used with confidence even when it is reheated or thawed in a microwave oven. For food packaging. * Do not use for any purpose other than food packaging.
* Do not wrap foods with strong oiliness directly and put them in the microwave.
* Keep away from fire. Even if there is nothing wrong with the box, the plastic wrap may stick together and you may not be able to use it. * Do not touch the blade directly. It may lead to injury or accident.
* After use, do not burn it at home and dispose of it according to the method specified by each local government.
* Do not damage the film.
* Please keep out of reach of children.
* Avoid storing in a hot and humid place.
* Do not use in ovens, grills, toasters, or microwave ovens.
Allowable Low Temperature (℃):  -60
Heat Resistance Temperature (℃):  140
Width (cm):  30
Length (m):  50
Material (film):  Polyvinylidene chloride (PVDC)
Material (Blade):  Tinplate
Microwave: 
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
PVDC30cm×50m
Package Qty
Shipping
Price
Qty
 
 
 
1roll
Min. 2 days
S$4.29
- +
Page
  • Item #: 28954443

    Mfr #: PVDC30cm×50m

    Package Qty: 1roll

    S$4.29

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 111

Show per page
  1. Preservation of food and goods
    Rating
    100%
    Solid quality, long and useful. Specializing in business use, I think a simpler printed box would be fine. I bought a repeat.
    (Translated by machine.)

    Review by

    Posted on

  2. kitchen kitchen
    Rating
    100%
    Cospa is the best. I buy in bulk. hope of cut
    (Translated by machine.)

    Review by

    Posted on

  3. for home
    Rating
    100%
    The sticking condition is also quite good, and I think that this size is very good.
    (Translated by machine.)

    Review by

    Posted on

  4. cooking
    Rating
    100%
    It is easy to use and the thickness is comparable to that of major manufacturers. I order every time. I hope it will continue to be a standard product. If possible, I would like you to commercialize medium-sized and small-sized wraps.
    (Translated by machine.)

    Review by

    Posted on

  5. for food preservation
    Rating
    100%
    A lot of quantity is saved, too. I would be happy if you could make one in a smaller size.
    (Translated by machine.)

    Review by

    Posted on

  6. food wrap
    Rating
    100%
    Easier to use than polyethylene products. Cost performance is also good compared to a certain famous maker product.
    (Translated by machine.)

    Review by

    Posted on

  7. use as food wrap
    Rating
    100%
    It's not inferior to the wraps of other major manufacturers. It sticks well and is thick. The outer box is thick, so it is a little heavy.
    (Translated by machine.)

    Review by

    Posted on

  8. the box is not good
    Rating
    80%
    The wrap itself sticks well and cuts very well, but sometimes the cut end gets caught in the body and it is very difficult to find the cut end and take it out. I wonder if I can just put the contents in a saran wrap box.
    (Translated by machine.)

    Review by

    Posted on

  9. Used for food storage.
    Rating
    100%
    Unlike cheap products that do not stick well, it is made of polyvinylidene chloride (the same material as plastic wrap from a famous manufacturer), so it sticks well to plates. Cospa is pretty good.
    (Translated by machine.)

    Review by

    Posted on

  10. Use as a keyboard cover
    Rating
    100%
    It seems that the material is different from the so-called wraps that are commonly used for food, etc., and the thickness and elongation are different from wraps. That point makes it a suitable characteristic for us to use as a keyboard cover.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 111

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account