Since the binding tool can be opened from either the left or right, documents can be inserted and removed.
The metal fittings are made of lightweight and high-strength resin.
Since the surface is processed with polypropylene, it has a luxurious finish.
The spine cover can be inserted and removed, so it can be replaced freely. For storing documents * Index is not included.
* Be careful not to get injured by the metal fittings.
* Please use within the number of bindings.
The metal fittings are made of lightweight and high-strength resin.
Since the surface is processed with polypropylene, it has a luxurious finish.
The spine cover can be inserted and removed, so it can be replaced freely. For storing documents * Index is not included.
* Be careful not to get injured by the metal fittings.
* Please use within the number of bindings.
Number of Holes: 2
Hole Spacing (mm): 80
Suitable Size: A4 size
Color: Blue
Open and Close: Double door
Type: Vertical type
Material (Cover): PP, paper core
Material (Metal Hub): Resin
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Long-term storage of paper documentsWhen I replaced it from another company's product, I was able to save a few centimeters in depth, which was helpful.
(Translated by machine.)This is a review for Item # : 29215017.Posted on
- Used when storing handling documentsSince it is a pipe type double door type, documents and pocket files can be replaced on the way. The strength of the file itself is strong, but the making of resin metal fittings is not good enough. Slightly lacking in strength. If you want something solid, you should buy the metal fitting type. However, the cost performance is high, and it is quite cheap if you buy it when you get 15% off.
(Translated by machine.)This is a review for Item # : 29215008.Posted on
- When organizing documentsCompared to other companies' regular files, the resin metal fittings are fragile and I am very anxious. Especially for files with a large capacity, the file mount itself is not strong and creases will occur immediately. I will never order this product again.
(Translated by machine.)This is a review for Item # : 29215017.Posted on
- Office workThe clamp part is resin. I think it is a reinforced resin because it bends, but I am worried about deterioration over time. It may not be suitable for hard usage
(Translated by machine.)This is a review for Item # : 29215008.Posted on
- Document organizationSince the binder has a solid thickness, it does not collapse even when a lot of paper is closed, and it is easy to use.
(Translated by machine.)This is a review for Item # : 29214999.Posted on
- Is it the price?I felt it was a little weaker than that of a famous company. If you handle the resin metal fittings roughly, there is a risk of damage.
(Translated by machine.)This is a review for Item # : 29215008.Posted on
- For organizing documentsPurchased without considering the advantages of double-sided opening. This can be used to insert documents.
(Translated by machine.)This is a review for Item # : 29214999.Posted on
- Document submission, filingI bought 3cm, but it is so wide that I mistake it for 5cm. All-plastic fasteners are difficult to insert and remove due to burrs, etc., and the documents are likely to be damaged. It is a file that you will never want to insert or remove. I feel stress in the filing work. Of course, no lipi buying!
(Translated by machine.)This is a review for Item # : 29214999.Posted on
- Filing the general meeting materials of the residents' association.I think it is convenient because you can output from either side when there are many files with double doors.
(Translated by machine.)This is a review for Item # : 29214999.Posted on
- For organizing business diary and newsletterIt's overwhelmingly cheap, and because the closure is made of resin, if you don't lift it with the edge, I think there is no problem with durability. I bought it after a long time, but has it all evolved into resin? I was doing it, but I think the current situation is good.
(Translated by machine.)This is a review for Item # : 29215008.Posted on
Write Your Own Review