It is a rainproof type hanging curtain for single pipe mounting. It has a zipper at the bottom, which is excellent for inserting printed matter inside. This is convenient for inserting original output paper or printed matter. Can store up to A3 size. A single tube can be wrapped with a hook-and-loop fastener.
* When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and humidity.
Dimensions, Height x Width x Thickness (mm): 600×450×0.95
Type of Sign: Banner
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Easy to use and convenient. I am worried about deterioration because it is used outside. It would be helpful if you could take it for about two years. (Translated by machine.)
Used for external scaffolding assembly work, display of restricted areas, etc.
Rating
100%
If there is a double-sided transparent type, it is ideal because it can be displayed on the front and back, such as external scaffolding. (Translated by machine.)
It is used for safety display at construction sites. It is convenient because you can change the display inside. Also, even if it gets wet in the rain, the paper inside will get wet and you want to tear it, so it's good. (Translated by machine.)