All Category

Regulator Small Size

Rating:
93%
from S$31.99
Min. 2 days
A small type pressure reducing valve.
Keeps the pressure from the compressor stable.
With pressure gauge and bracket Decompresses compressed air and supplies constant pressure throughout the pneumatic line * Do not use for any other purpose.
Pressure Setting Range (MPa):  0.05~0.85
Maximum Operating Pressure (MPa):  0.96
Pipe Connection Diameter:  1/4
Maximum Flow Rate (L/min):  1100
Operating Temperature Range (℃):  5~60
Suitable Fluid:  Air
Set Pressure Unit:  MPa
Type of Thread:  Rc
Pressure Gauge Connection Size:  Rc1/8
Type of Sign:  With bracket
Pressure Gauge:  With pressure gauge
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$31.99
- +
Page
  • Item #: 31425486

    Mfr #: -

    Package Qty: 1pc

    S$31.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 31

Show per page
  1. machine maintenance
    Rating
    100%
    I used it to replace the parts of the air compressor (Ryobi ACP-50). When fine adjustment of air pressure is required, the knob turns lightly and cleanly, improving workability. I feel like the value of the used compressor has increased.
    (Translated by machine.)

    Review by

    Posted on

  2. for compressor repair
    Rating
    100%
    Although it is a compressor in use, it was replaced due to air leakage from the regulator. Perfect. Perfect. Thank you for your help.
    (Translated by machine.)

    Review by

    Posted on

  3. Machine air pressure adjustment
    Rating
    100%
    It is used for air pressure adjustment. The current product is broken, so it is for replacement. We can purchase at low price and are saved.
    (Translated by machine.)

    Review by

    Posted on

  4. Garage work
    Rating
    100%
    The price was cheap and I was worried, but it fulfills the necessary and sufficient functions.
    (Translated by machine.)

    Review by

    Posted on

  5. 100v compressor
    Rating
    100%
    It was exchanged for air leakage from the regulator of the small compressor. There is also a manual, and the air leak has healed after the replacement.
    (Translated by machine.)

    Review by

    Posted on

  6. Exchange
    Rating
    100%
    It turned out that air was leaking from the regulator of the auxiliary tank purchased more than 10 years ago, and when the regulator was disassembled and overhauled, it was caused by cracks due to deterioration of the internal plastic valve. As expected, I did not handle parts with only plastic valves no matter where I looked, and I realized that it was safe to replace the mini regulator (laugh) When I opened it from the box I received, it was almost the size of the regulator that was originally attached. It's just different colors together. It should be a consumable item because it is a part that is constantly under pressure and adjusts the discharge rate. I am happy to be able to reuse the beautifully finished auxiliary tank by reattaching all the sealing tape on each part.
    (Translated by machine.)

    Review by

    Posted on

  7. Deterioration replacement of regulator
    Rating
    80%
    The price is reasonable and the goods are not bad. The rest is a matter of durability.
    (Translated by machine.)

    Review by

    Posted on

  8. Due to a compressor regulator failure
    Rating
    100%
    Purchased as a replacement due to a compressor regulator failure. The price is cheap and it is satisfying in terms of making. It seems to be durable.
    (Translated by machine.)

    Review by

    Posted on

  9. For pressure adjustment
    Rating
    100%
    The old one no longer works and is used as a replacement. I was able to use it without any problems. The coupler is not included and must be purchased separately.
    (Translated by machine.)

    Review by

    Posted on

  10. For repairing small compressors
    Rating
    100%
    I replaced it because it was out of order because air leaked from the regulator of a small compressor more than 10 years ago and the pressure adjustment valve was stuck due to rust inside. The layout of the valve and gauge was slightly different, but it could be replaced without any problems, and the air leak was cured. At first glance, the quality is just like the price! Personally, I think it should be 4 to 5 years.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 31

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account