A drip-proof guide light that can be used even on rainy days. Blinking → lighting → extinguishing can be switched with a single switch. Three points to prevent water from entering! The joint between the grip and the tip is sealed to prevent water from entering! There is no gap in the switch to prevent water from entering! When the grip is opened, two packings (TPE material) shut out the ingress of water!
Length of Grip: 120
Overall Length (cm): 58
Material (Grip): ABS resin
Mass (g): About 205
Material (Pipe): Plastic resin
Suitable Battery: Single 2 x 2 (sold separately)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
It is an easy-to-use guide rod that displays brightly (lights and blinks) and has a perfect grip. The grip was purple if possible. (Most of them are black grips) If the color display of the grip is clearly stated on the product as a request, I did not hesitate at the time of purchase. (Translated by machine.)