Imposition type. Attached to general lightweight doors (for home use). The door closing speed (only when closing) can be adjusted. The opening and closing force can be adjusted. Compatible with door width of 900 mm. Door weight corresponds to 20-40kg. Applicable door opening / closing stroke 590-880 mm. Left and right combined type.
* Do not use in humid places such as dust, bathrooms, saunas, and pools. * Please use for doors that can be opened with a force of 7N or less in the free state.
Applicable door mass (kg): 20~40
Applicable Door Height (mm): 2100
Applicable door width (mm): 900
Type: Surface type
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Used for a slightly heavy glass door. I used it for a door that was heavier than the specifications, so I thought it wouldn't close properly at the end, but if I opened and closed the door smoothly, I managed to close it. I think it was good as a product. (Translated by machine.)