All Category

Powerful Universal Scissors Compact

Rating:
94%
from S$15.99
Min. 2 days
All-purpose scissors that can easily cut not only paper, cloth, and leather, but also thin plates and wires.
Cuts smoothly with a curved blade without slipping with a serrated blade.
Wires and aluminum wires can be cut at the notch. Cutting thin plates, cable cutting, tubes, ducts, leather, cloth, etc. * Do not use for any other purpose.
Mass (g):  142
Overall Length (mm):  205 (excluding tip cap)
Material:  Stainless steel (420J2)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$15.99
- +
Page
  • Item #: 33234584

    Mfr #: -

    Package Qty: 1pc

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 80

Show per page
  1. Do-it-yourself tidying up
    Rating
    100%
    Good impression that it is solid for the price. The product was very easy to use
    (Translated by machine.)

    Review by

    Posted on

  2. cutting paper and sheets
    Rating
    100%
    It's reasonably priced, but it's a size that cuts well and is easy to use.
    (Translated by machine.)

    Review by

    Posted on

  3. garden pruning etc.
    Rating
    100%
    Strong universal scissors (33234593) do not move smoothly and are difficult to use, so I am working on it instead. Although the ability is inferior in comparison, I am very satisfied with the stable cutting force. If you use it continuously even for a short time, the skin on your fingers will rub off, so gloves are essential. I use nitrile disposable gloves.
    (Translated by machine.)

    Review by

    Posted on

  4. Pretreatment of analytical samples
    Rating
    60%
    It is used for pretreatment of analysis samples (grass, twigs, etc.). The sharpness is excellent, but the scissors are too big for women to cut, so I would appreciate it if there was a version with a smaller handle.
    (Translated by machine.)

    Review by

    Posted on

  5. DIY/Packing work
    Rating
    100%
    Because the handle is large, it is much easier to use than ordinary scissors for office use.
    (Translated by machine.)

    Review by

    Posted on

  6. daily work
    Rating
    100%
    As the title says, it's "powerful all-rounder". It is a good product that can be used for relatively detailed work.
    (Translated by machine.)

    Review by

    Posted on

  7. Resin plate, etc.
    Rating
    100%
    It cuts well, and I cut thin stainless steel plates, metal wiring, etc., but the sharpness lasts.
    (Translated by machine.)

    Review by

    Posted on

  8. I usually use
    Rating
    100%
    I also use the manufacturer's strong universal scissors, but I bought more because they are very convenient and durable regardless of the purpose, but they are good products that are not inferior to the manufacturer's products.
    (Translated by machine.)

    Review by

    Posted on

  9. Various
    Rating
    80%
    It was bigger than I imagined from the product name "compact", but it is solid and easy to use.
    (Translated by machine.)

    Review by

    Posted on

  10. Pretreatment of live fish
    Rating
    80%
    I bought it to process the guts and gills of black sea bream, sea bass, and warasa. Knives have their merits, but when I tried processing black sea bream, I was able to quickly cut gills and dorsal fins, so I decided to carry these scissors with me for the time being to see the durability.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 80

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account