It is a 5.5 horsepower high power compressor. The engine is also made by Honda, which is safe, and the tank capacity is as compact as 20 liters. A patented special valve realizes safe driving of the engine. The air pressure can also be adjusted. The maximum discharge rate is 260 L / min, which is a sufficient amount.
Tank Capacity (L): 20
Discharge Air Volume (L/min): 260
Mass (kg): 38.6
Dimensions, Width W x Depth D x Height H (cm): 52×57×75~105
Pressure: 8kgf/cm2
Suitable Engine: HONDA Engine GX-160
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Daily tire pressure adjustment, flood control maintenance
Rating
80%
The product arrived safely. It is good that the engine and compressor are shipped filled with oil and can be used immediately. Assembling is easy because you only need to install the wheels, rubber, and air cleaner of the compressor. With wheels, it is easy to move. It has an air pressure adjustment function, which is useful for painting work. The improvement is that the instruction manual is in Japanese, but the engine and compressor are difficult to understand in a foreign language. (Translated by machine.)