The strongest nylon cloth (8 strokes) rope made of general fiber material.
It is shock resistant, flexible, easy to handle, and has excellent wear resistance.
Since it is a cross-knitted rope, it is difficult to kink and it is easy to handle because there is no untwisting.
An 8-strand cloth is a square knitted rope in which Z-twisted and S-twisted strands are cross-knitted with 4 strands each [2 strands x 4].
The thickness is 8, 9, 10, 12, 16 mm. There are 50/100/200m rolls for each size.
With eye processing on both ends. (Satsuma knitting process) As a (electric) winch rope or cargo handling work rope for construction, forestry, fishing, marine business, etc.
As an electric winch rope or auxiliary rope when entering cables and wiring.
As a winch rope when raising, lowering, opening and closing seats and nets.
Also as a mooring rope or anchor rope. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Nylon fiber has a large expansion and contraction, so please include some errors in the finished length dimension (about ± 3%). * The rope cutting load is not a guaranteed value (varies depending on the usage environment). * Please use with an appropriate safe load ratio (1/5 to 1/10 of the cutting load is recommended). * Do not use the rope when it is kinked (twisted), it will not be able to demonstrate its original strength. * Perform daily inspections, and if the rope surface is scratched, replace it with a new rope.
It is shock resistant, flexible, easy to handle, and has excellent wear resistance.
Since it is a cross-knitted rope, it is difficult to kink and it is easy to handle because there is no untwisting.
An 8-strand cloth is a square knitted rope in which Z-twisted and S-twisted strands are cross-knitted with 4 strands each [2 strands x 4].
The thickness is 8, 9, 10, 12, 16 mm. There are 50/100/200m rolls for each size.
With eye processing on both ends. (Satsuma knitting process) As a (electric) winch rope or cargo handling work rope for construction, forestry, fishing, marine business, etc.
As an electric winch rope or auxiliary rope when entering cables and wiring.
As a winch rope when raising, lowering, opening and closing seats and nets.
Also as a mooring rope or anchor rope. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Nylon fiber has a large expansion and contraction, so please include some errors in the finished length dimension (about ± 3%). * The rope cutting load is not a guaranteed value (varies depending on the usage environment). * Please use with an appropriate safe load ratio (1/5 to 1/10 of the cutting load is recommended). * Do not use the rope when it is kinked (twisted), it will not be able to demonstrate its original strength. * Perform daily inspections, and if the rope surface is scratched, replace it with a new rope.
Color: Light gray
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Reviews
- Repatriation of prey with capstan winchThe price is reasonable for the number of meters, and there is no dissatisfaction with actual use.
(Translated by machine.)This is a review for Item # : 39833159.Posted on
Write Your Own Review