All Category

Tie wrap

Rating:
95%
from S$10.99
Min. 2 days
The strap has a grooveless locking mechanism that locks securely in any position. The smooth surface finish keeps the wire for a long time without damaging it. Weatherproof / heat resistant type (flame retardant).
Operating Temperature Range (℃):  -40~+105
Tensile Strength N (kgf):  133(14)
Overall Length (mm):  140
Width (mm):  3.6
Maximum Binding Diameter (Φmm):  32
Color:  Black
Suitable Tool:  WT193A
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
TB150X
Package Qty
Shipping
Price
Qty
 
 
 
1bag(100pc)
Min. 2 days
S$10.99
- +
Page
  • Item #: 39990293

    Mfr #: TB150X

    Package Qty: 1bag(100pc)

    S$10.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

4 Item(s)

Show per page
  1. Air conditioner construction
    Rating
    100%
    I have been using this tie wrap for decades. Even if you place an order with an electronics store, it will take 3.4 days to arrive. Mr. Monotaro arrived the next day with immediate delivery. This tie wrap has excellent weather resistance, so you can use it outdoors with confidence. Thank you very much.
    (Translated by machine.)

    Review by

    Posted on

  2. Wiring processing, fixing lightweight articles
    Rating
    100%
    It can be tied up to the place you want to tighten, and I think it is a perfect score including the feel and durability when squeezing.
    (Translated by machine.)

    Review by

    Posted on

  3. Machine maintenance
    Rating
    80%
    I'm expecting it because it has stainless steel claws attached to the hook. If you use it for a long time and it meets your expectations, I think it's a very good product.
    (Translated by machine.)

    Review by

    Posted on

  4. Maintenance work
    Rating
    100%
    The T & B tie wrap is made of stainless steel and does not rust. It is the best for tightening and fixing. The material of the band does not feel the elongation even if the band is pulled ... If you use T & B, you cannot use anything else. I am very satisfied and have been a lover for 15 years.
    (Translated by machine.)

    Review by

    Posted on

4 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account