Fixing bracket for 60 prisms only. Use when mounting columns on a concrete surface.
This product is a pillar fixing bracket for lattice. Do not use it for any other purpose. (Do not use fall prevention fences, exercise equipment, children's playset, etc., as it is dangerous.) Do not install in places that are considered dangerous, high places, or places that may interfere with traffic. Be careful not to overtighten the bolts. Overtightening may damage the metal fittings. Check regularly for loose bolts and screws. If it is loose, retighten it. To prevent the product from tipping over, do not apply an excessive load to the lattice or pillars. Be careful when handling metal fittings and tools during installation work. For safety, we recommend working with two or more people. Product specifications are subject to change without notice.
Mass (g): 0.7
Width (mm): 67
Mass (kg): About 0.7
Structure: Finished product
Color: Silver (hammer tone)
Material: Steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
As a base for artificial wood fences that also serves as security for your garden
Rating
100%
Anchor is also attached, and this product is made of steel, but it seems that there is no worry about strength and rust after a year. (Translated by machine.)