A tool suitable for machining center holes.
Since the groove length of the drill itself is short, it is rigid.
Compared to ordinary short type drills, the blade shape is less likely to shift, so it can also be used for positioning when drilling with a drill.
By adopting TiAlCN coating, it has a longer life and is suitable for more work materials than non-coated products. For machining and positioning of center holes. * Be sure to wear protective equipment when using as there is a risk of injury.
* Do not use for any purpose other than its intended purpose.
Since the groove length of the drill itself is short, it is rigid.
Compared to ordinary short type drills, the blade shape is less likely to shift, so it can also be used for positioning when drilling with a drill.
By adopting TiAlCN coating, it has a longer life and is suitable for more work materials than non-coated products. For machining and positioning of center holes. * Be sure to wear protective equipment when using as there is a risk of injury.
* Do not use for any purpose other than its intended purpose.
Tip Angle (°): 60
Material: HssE 5%
Coating: TiAlCN
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Reviews
- Product processingIt is used when drilling holes in the dimensional position, and the deviation of the hole position is reduced by using this product.
(Translated by machine.)This is a review for Item # : 41559684.Posted on
- I want to make a hole in the quenching pin without using a center punchYou can put a mark on a material that is just and curved and hard. Well, if you use it, you will understand.
(Translated by machine.)This is a review for Item # : 41559675.Posted on
- Lathe workIt is very useful because it has high rigidity and a hole is opened in the center.
(Translated by machine.)This is a review for Item # : 41559684.Posted on
- Used on lathesUsed when making a hole in the center with a lathe. May be used in a micro milling machine. .. .. ..
(Translated by machine.)This is a review for Item # : 41559666.Posted on
Write Your Own Review