All Category

Design trellis

Rating:
91%
from S$64.99
Min. 9 days
The trellis, which creates an elegant English-style garden, is an indispensable item for creating a fashionable garden by attracting roses and climbing plants.
It creates a wonderful space as the entrance of the entrance and the focal point of the garden.
Color:  Black
Material:  Steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
GSTR-RC17
GSTR-RC17M
Package Qty
Shipping
Price
Extra Shipping Charge
Qty
 
 
1pc
Min. 9 days
S$64.99
S$71.65
/unit
- +
1pc
Min. 9 days
S$64.99
S$68.79
/unit
- +
Width (mm)
Mass (g)
dimensions, width x thickness x height (cm)
Mass (kg)
all
all
all
all
1200
3.4
About 120 × 0.8 × 88.5
About 3.4
600
4.4
About 60 × 0.8 × 180
About 4.4
Page
Width (mm)
Mass (g)
dimensions, width x thickness x height (cm)
Mass (kg)
  • Item #: 41658856

    Mfr #: GSTR-RC17

    Package Qty: 1pc

    S$64.99

    Shipping: Min. 9 days

    Extra Shipping Charge: S$71.65/unit

    Technical Specs:

    Width (mm) 1200 Mass (g) 3.4 dimensions, width x thickness x height (cm) About 120 × 0.8 × 88.5 Mass (kg) About 3.4

    - +
  • Item #: 41658865

    Mfr #: GSTR-RC17M

    Package Qty: 1pc

    S$64.99

    Shipping: Min. 9 days

    Extra Shipping Charge: S$68.79/unit

    Technical Specs:

    Width (mm) 600 Mass (g) 4.4 dimensions, width x thickness x height (cm) About 60 × 0.8 × 180 Mass (kg) About 4.4

    - +
Page

Customer Reviews

Items 1 - 10 of 11

Show per page
  1. 180 cm type. Will attract roses
    Rating
    80%
    The attraction is still in the future, but when it's in the soil, it matches well with the surroundings and is calm without any discomfort. It was good to buy it at a reasonable price.
    (Translated by machine.)

    Review by

    Posted on

  2. Used to attract vine roses
    Rating
    80%
    I like it because of its fashionable design. I'm going to combine it with a neat middle-flowered vine rose. It's good if the insertion is a little longer, but I'll attach the support sideways to strengthen it.
    (Translated by machine.)

    Review by

    Posted on

  3. Attracting roses
    Rating
    100%
    We are satisfied with both the design and the price. I am grateful for the shipping fee included. I just bought a large seedling, so I'm looking forward to next spring.
    (Translated by machine.)

    Review by

    Posted on

  4. Attracting roses
    Rating
    100%
    I bought it to attract roses. I am satisfied with the photo. At home improvement stores, we don't sell trellis with cute designs, and I think it was the cheapest price on online shopping, including shipping. However, when I searched for it, if a trellis connecting bracket came out as a related product, I thought later that I bought it together.
    (Translated by machine.)

    Review by

    Posted on

  5. Attracting vines (roses)
    Rating
    100%
    I am satisfied with the design, price, and shipping charges. The goods are very solid. I plan to purchase it again.
    (Translated by machine.)

    Review by

    Posted on

  6. Beautiful view around the office
    Rating
    100%
    It will take some time for the product to arrive, but it is a good product! It looks pretty good!
    (Translated by machine.)

    Review by

    Posted on

  7. Attracting clematis
    Rating
    40%
    The height was lower than I expected and the stability was not so good. I thought 41658865 would be good for the same price.
    (Translated by machine.)

    Review by

    Posted on

  8. As an indoor interior
    Rating
    100%
    It is used for plants outdoors, but I bought it as an indoor interior! I enjoy leasing and sprinkling fairy lights! It's a very cute item and I really like it! Thank you for purchasing at the lowest price than anywhere else (^^)
    (Translated by machine.)

    Review by

    Posted on

  9. Attracting clematis
    Rating
    100%
    I was worried about the image and size of the installation in the garden, but since the shipping fee was free, I was able to purchase various sizes in several batches. It was really good
    (Translated by machine.)

    Review by

    Posted on

  10. Attracting roses
    Rating
    100%
    I bought it because I wanted to try the low attraction of Il Rouge in Del Pearl. It's very solid. I'm wondering if the ground planting will be potted, but I'm really looking forward to this autumn when the flowers are coming back.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 11

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account