Easy to put on and take off Simple and suitable for various colors Classic camouflage green toe with steel core High safety that can withstand impacts such as falling objects.
Outsole Non-slip, durable rubber sole with a unique design.
Shock absorber Absorbs shocks and relieves fatigue.
Ankle protection Softly wraps your ankle for gentle protection.
Outsole Non-slip, durable rubber sole with a unique design.
Shock absorber Absorbs shocks and relieves fatigue.
Ankle protection Softly wraps your ankle for gentle protection.
Foot Width: 3E
Length (cm): Approx. 24 (26cm)
Standard Mass (grams per one foot): Approx. 480 (26cm)
Material (Upper): Canvas
Shape: High cut
Instep Type: Hook-and-loop type
Material (Toe Protector): Made of steel
Material (Sole): Synthetic rubber
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Construction industry, river stone pavement workAt first I paid attention to the good design and purchased it. The shoes are soft to wear and the Velcro closure keeps the ankle firmly in place. As for the rubber on the bottom, it is not slippery because it is the beginning of use. I'd like to see how it holds up over the next few days. I'm happy with it for now.
(Translated by machine.)This is a review for Item # : 54871268.Posted on
- Outstanding comfortI bought a 1cm larger size because I wanted to put insoles, but it seems that it was still not enough. I would like to buy 2 cm larger size next time.
(Translated by machine.)This is a review for Item # : 54871286.Posted on
- Pruning and mowing workIn the past, I used Monotaro's synthetic leather aerial work shoes, but I chose this one because the synthetic leather part is not durable.
(Translated by machine.)This is a review for Item # : 43063844.Posted on
- Move between factories on a motorcycle with gear.I chose it because I wanted to put the hem of the trousers in the boots so that the hem of the trousers would not get caught in the steps because it was moved between factories on a motorcycle with gears. Surprisingly, the fabric was thin and I couldn't stand it in winter, but I wear it for summer. After all, the length of the product is short and the hem of the trousers will come out, but if it is divisible for summer, it may be cool. I used it for one year (summer only) and there is a hole in the shift part of the left foot. Now I have a shift guard installed, but I ordered a different color as a return order considering the discontinuation of production.
(Translated by machine.)This is a review for Item # : 43063826.Posted on
- During civil engineering workI also use an insole to prevent penetration, but it is light and easy to use because it fits comfortably!
(Translated by machine.)This is a review for Item # : 54871304.Posted on
- At the time of motorcycle deliverySafety shoes made of a stretched high-cut Converse. It's not waterproof and the sole is thin, so it's not like safety shoes. Is it a delicate level even if you use Sabage etc ...
(Translated by machine.)This is a review for Item # : 43063869.Posted on
- I wear it when working on siteI think the size is just right. It's easy to wear. I'm sure it's the same second work.
(Translated by machine.)This is a review for Item # : 54871304.Posted on
- For motorcyclesWhen riding off-road cars in winter, I wear thicker clothes than usual, so it is convenient to be able to adjust the hem of my pants with Velcro to put it in my boots.
(Translated by machine.)This is a review for Item # : 43063869.Posted on
- Used during farm workThe upper magic fastener is too long to be tightened.
(Translated by machine.)This is a review for Item # : 43063844.Posted on
- For workI like it because it's easy to wear. It is the third pair to repeat. However, the rubber on the sole is thin and the sole is worn out before the main body, and a hole is opened.
(Translated by machine.)This is a review for Item # : 54871313.Posted on
Write Your Own Review