Easy to install with a suction cup and easy to remove.
Deodorant and antibacterial processing on both sides of the fabric makes the inside of the car refreshing.
Protects the skin with about 98% UV protection.
Protect your privacy in the car as a blindfold.
The width can be adjusted freely.
Car curtain
* It is prohibited by law to mount it on the window of the driver's seat or passenger's seat. * Be sure to read the precautions before use. * Do not use for any other purpose. * Do not open or close the window glass with this product attached. It may cause entanglement. * Please note that this product may come off due to wind blowing or strong wind, resulting in unexpected injuries. * Installation and removal during operation is extremely dangerous. Please do not do it. * Do not install in a place that obstructs the driver's view. * When attaching to the window frame of a sliding door, be careful not to get the sliding part caught. * This product may be discolored by ultraviolet rays. * Sucker molds may be attached to the glass surface. * This product does not completely block sunlight and ultraviolet rays. * Keep out of reach of infants and children, and be careful not to mischief. * Do not scratch it with a sharp object, and keep it away from cigarettes and fire. * Do not wash the product as it will significantly reduce or lose its deodorant and antibacterial effects. * Because it is a general-purpose product, the width and height may not match. * It may not be available on some models.
Width (mm): 180
Height (mm): 230
Length (mm): 30
UV Protection: About 98%
Fabric: Deodorant antibacterial processing
Material: Polyester
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I trusted it with the notation of shading and purchased it, but it is invisibility. It's not much different from a 100-yen shop curtain. The inside is transparent and the light leaks, so it's useless. I thought I would cancel it, but if I look closely, I can't return it! I bought 3 items, but there is no use for them. disappointing. I should have bought one first and checked it. Not recommended. (Translated by machine.)