The debris removal mechanism reduces debris removal work, the dustproof cover prevents chips from scattering, and the special rubber prevents scratches. Easy to replace the dedicated hole saw with one touch.
For drilling holes for downlight mounting. Drilling holes in ceiling materials such as gypsum board, gypton, and wood.
Shank Diameter (Φmm): 10
Body Diameter (mm): 210
Overall Length (mm): 300
RoHS directive (corresponding to 10 substances): Correspondence
Included Accessories: Dedicated storage bag
Included Motor: Electric drill (for rotation only)
Effective Length (mm): Horso: 32
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.