The red and blue lights turn on and blink, which is useful for various guidance and warnings. Since it has a light on the tip, it can also be used as a flashlight. Since it has a magnet, it can be attached to the car body. A belt holder and strap are also included.
For cues and guidance at work sites and construction sites.
* When attaching to the car body, gently attach it on a flat surface and pay attention to the contents such as dents and scratches. .. * Do not look directly at the light source. It may damage your eyes. * When using, make sure that there are no people or objects around. There is a risk of injury or damage if hit. * Insert the battery box so that it fits in the groove of the main unit. It may be difficult to remove depending on the insertion direction.
light emission length: 200
Overall Length (mm): 300
Diameter (Φmm): 40 (tip)
Battery Life (hours): About 45
Mass (g): Approx. 170 (excluding battery)
LED Color: Red, blue, white
Number of LED (pieces): Red: 10, Blue: 10, White1
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I searched for a short item to carry and purchased it. I wonder if this price is good value because it blinks red and blue. However, it is a pity that there is no red lighting. The surface is white, and the handle has a clip-like part, so it seems that you are concerned about functionality. The cheapness of the surface finish is undeniable. I'm a little more happy than the price ... It's about the same, so there are 4 ★. (Translated by machine.)
It is very good that it is cheap and the blue and red are alternately lit, but it will break immediately. If the battery is not new, it will not turn on. It is not waterproof. (Translated by machine.)
It is a size that can be stored in the top case of a motorcycle. Prepared for nighttime emergencies. When I turn it on, it's not so bright, so I don't think it stands out in the daytime. Flashing blue, flashing red, flashing blue-red and the tip is a flashlight. (Translated by machine.)
Others have written it, but the wiring of the battery box is too thin. When I took out the battery box, there was a mark that the wiring was pinched, and it seemed that it would not be strange if the wire was broken at any time. Since I was able to confirm the lighting, I will use it as it is, but if it can not be used in an emergency, it is meaningless, so please consider improving the battery box. Please improve the magnet to be a little stronger. Brightness is enough. (Translated by machine.)
Review by
Posted on
Fixed to the bike carrier
Rating
100%
The red-blue light was sharp and the monotaro was better than the small and expensive guy from another company I bought before. (Translated by machine.)
Others have also written it, but it is difficult to pull out the battery box and there is a risk of disconnection if you are not careful. There is an unevenness that there is only a point source and the point deduction is also a break once. Visibility is good because the housing is transparent. I don't need blue, so I want you to turn it on continuously with the point source. (Translated by machine.)
Will be stored in a car and used for guidance in the event of an accident
Rating
60%
There was no continuous lighting, only the flashing mode of red and blue (white) was battery-powered, and when using 4 AA batteries, the battery box, which becomes heavier than expected, does not come out easily, and the cable is cut when pulled strongly. It has become. I would like to review the specifications so that no cable is required and only plugging is required. (Translated by machine.)
I'm worried about the reflective vest alone, so I hang it from my waist when investigating inside the tunnel, but it stands out. The car slows down from a great distance. (Translated by machine.)