A double braided rope made of 16-strand braided rope using a multifilament high-strength polyester material with a special double structure of inner core and outer skin.
It efficiently draws out the strength of the fiber and finishes it as a double blade rope with high strength and durability.
It is a very soft and comfortable rope and is used not only for marine ropes but also for various purposes such as mooring ropes and anchor ropes.
The manufacturing plant of this product has been approved by NK (Nippon Kaiji Kyokai) for the manufacturing method, and all the testing machines have been certified by NK, so the high quality has been proven.
In addition, we have conducted witness inspections by foreign ship class associations such as DNV in Norway and Lioyds in the United Kingdom, and the breaking strength is manufactured to world standards.
This rope is manufactured with an emphasis on high strength, and its breaking strength is one of the highest in Japan.
In addition, this rope is a product with one side processed with ice price.
Double-blade ice-price processing is very time-consuming, but this product is a US specification in which the splice part is treated with nylon water thread by the American whipping method to prevent the rope strength from decreasing due to loosening after ice-price processing. ..
The eye size is 30 cm and 50 cm, and the rope diameter and length are 7.5 m according to the standard sizes 25f (7.5m), 35ft (10.5m), 50ft (15m) sold at the largest boat supplies mail order store in the United States. (5m), 10m, 15m 3 sizes available. This product is recommended for temporary mooring of overhead boats and moored boats. * The breaking strength is measured by a breaking test including the ice-price processed part.
It efficiently draws out the strength of the fiber and finishes it as a double blade rope with high strength and durability.
It is a very soft and comfortable rope and is used not only for marine ropes but also for various purposes such as mooring ropes and anchor ropes.
The manufacturing plant of this product has been approved by NK (Nippon Kaiji Kyokai) for the manufacturing method, and all the testing machines have been certified by NK, so the high quality has been proven.
In addition, we have conducted witness inspections by foreign ship class associations such as DNV in Norway and Lioyds in the United Kingdom, and the breaking strength is manufactured to world standards.
This rope is manufactured with an emphasis on high strength, and its breaking strength is one of the highest in Japan.
In addition, this rope is a product with one side processed with ice price.
Double-blade ice-price processing is very time-consuming, but this product is a US specification in which the splice part is treated with nylon water thread by the American whipping method to prevent the rope strength from decreasing due to loosening after ice-price processing. ..
The eye size is 30 cm and 50 cm, and the rope diameter and length are 7.5 m according to the standard sizes 25f (7.5m), 35ft (10.5m), 50ft (15m) sold at the largest boat supplies mail order store in the United States. (5m), 10m, 15m 3 sizes available. This product is recommended for temporary mooring of overhead boats and moored boats. * The breaking strength is measured by a breaking test including the ice-price processed part.
Color: Black
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Reviews
- Mooring of small boatsWhen I ordered two ropes with the same specifications, I received two ropes with different thickness and length. Since there is no functional problem, I use it as it is, but it does not look good.
(Translated by machine.)This is a review for Item # : 50519404.Posted on
Write Your Own Review