With a wide variety of colors, you can choose your favorite color according to the atmosphere of your garden, veranda, or balcony. You can choose from 3 colors (white, gray, dark brown). Made of aluminum that is resistant to rain, wind and rust. The stylish design allows for a fashionable blindfold. It also protects the outdoor unit from snowfall in winter.
As an air conditioner outdoor unit cover, sunshade cover, outdoor unit rack, air conditioner rack.
Storage Dimensions (width W x depth D x height H) (mm): (Inner size) 830 × 327 × 710
Time to Assemble: 30-40 (min)
Mass (kg): 5.5
Dimensions, Width W x Depth D x Height H (mm): 900×380×730
Material: Aluminum
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
There is a case where the top and bottom of the louver are mistaken, so I think that it is good to stick a sticker with the upper mark on the back side. (Translated by machine.)
Air conditioner outdoor unit cover (light shielding, snow prevention, inhalation prevention of daily products, collision prevention, etc.)
Rating
100%
I think it is necessary to devise the explanation of the two sets of the outer wall version of the assembly manual. On the contrary, I installed it tw. The product itself was very satisfying. I'm thinking of ordering for the rest of the outdoor units. (Translated by machine.)