It is a large-capacity hybrid humidifier equipped with a heater based on the rounded and vertically long ultrasonic type. It also has an LED lamp, so if you want to enjoy a moody atmosphere, turn on the light switch. It is also very useful as an interior. The water heated by the heater is made into a delicate warm mist by ultrasonic vibration to powerfully humidify the entire room. Since the water is heated once by the heater inside the main body and then mist is generated, it is hygienic and it is difficult to lower the temperature of the room. The large-capacity 5.5L water tank is an authentic type that can be operated for a long time even at the maximum mist. It also has an off-timer function, so if you set it before going to bed, it will keep the moisture just right at bedtime and prevent over-humidification. The operation panel uses a touch sensor type. Functions such as operation mode switching, humidification amount 3-step adjustment, and LED light are also available.
Warranty Period: 1 year
Cable Length (m): 1.5
Mass (kg): 1.7
Applicable Floor Area: 10 tatami mats (standard)
Power Consumption (W): 115
Continuous Operation Time (h): 15 (at maximum mist)
Diameter x height (cm): 21.3×30
Maximum humidification (mL / h): 350
Tank Capacity (L): 5.5
Material: ABS、AS
Power Supply: AC100V 50/60Hz
Included Accessories: Antibacterial cartridge, aroma pad × 3
LED: LED light: ON / OFF
Timer Setting: Off timer: 2h, 4h, 6h
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
In fact, it lasts longer with more water than it looks. The mist can be adjusted and the lights can be turned on, so the visuals are good and it is easy to set. (Translated by machine.)