A security box for storing keys, etc., for handing over keys to construction sites, rental housing, offices, etc. It can be fixed to the wall with screws, making it ideal for theft prevention. The box itself is a push-type lock that presses any number from 0 to 9, so you can use it without forgetting the key. The password can be set arbitrarily (up to 10 digits) without duplication, and can be opened and closed by entering the password in random order. (For example, duplicate numbers such as "01215", "1185", "123456432" are not allowed.) After unlocking the door, it is designed to be locked after entering the PIN number each time to confirm the PIN number when locking it again. increase. If you press the wrong PIN and press the [OPEN] button to unlock the door, be sure to press the [CLEAR] button to reset and enter the correct PIN before unlocking. Comes with a rubber cover.
For managing keys of construction sites, rental housing, offices, etc.
* Do not use for any other purpose. * This product prevents theft, and we cannot guarantee damage or loss due to theft or accident. Please note. * It is not waterproof. Do not use in places exposed to rain. * Do not use lubricants. It may cause a malfunction of the main unit. * Be sure to record the set security code and keep it in a safe place. * After setting the PIN code, be sure to attach the plastic cover to the base plate. If you do not attach the plastic cover, your security code may change and you may not be able to unlock it. * Once you forget the number, you cannot unlock it. We cannot respond to inquiries such as unlocking due to forgetting the number.
Dimension (mm): 105×65×60
Inner Dimensions (mm): 40×25×70
Material: Aluminum alloy
Mass (g): Approx. 395 (excluding rubber cover)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
The number part is hard, and it is too troublesome whether it is a specification that does not close unless you type in the number not only when opening it but also when closing it with the key, or whether the one you bought happened to not close otherwise. So I chose another one and bought it again. (Translated by machine.)
I used it for the key BOX in a rainy day. Where did the key to the house go? I want to enter the house in a hurry. That's right, there was a keyBOX. Get the key. I put it in my house. It was very helpful. Was good. I'm satisfied. (Translated by machine.)