All Category

Tightening machine for PP band

Rating:
90%
from S$169.90
Min. 2 days
It is an excellent product that can be used in a series from tightening to cutting the PP band. Even women can easily work because it does not require much effort. For tightening PP band * Please use in combination with the sealer and the seal for the PP band.
* Product specifications are subject to change without notice.
Mass (g):  1255
Suitable Band Width (mm):  13~19
Overall Length (mm):  410-320
Width (mm):  80
Material (Main Unit):  Iron
Applicable band:  PP band
Type:  PP band tightening machine
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$169.90
- +
Page
  • Item #: 50633319

    Mfr #: P108

    Package Qty: 1pc

    S$169.90

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

4 Item(s)

Show per page
  1. Cardboard box PP band tightening
    Rating
    100%
    It is a very good product with a solid construction and excellent usability. As for the adhesion of the PP bands, when a heated Φ3 iron bar was pierced through the firmly stacked PP bands (5 holes were penetrated in the shape of a 5 on a dice), sufficient adhesion strength was obtained.
    (Translated by machine.)

    Review by

    Posted on

  2. Product packaging
    Rating
    80%
    It feels easy and easy to use, and its durability seems to be appropriate for the frequency of use.
    (Translated by machine.)

    Review by

    Posted on

  3. Bundling wood processing boards
    Rating
    100%
    I was able to tighten it firmly and it was easy to do
    (Translated by machine.)

    Review by

    Posted on

  4. Product packing
    Rating
    80%
    It can be used as good as the manufacturer's product. I was able to get it at a bargain price using the sale day.
    (Translated by machine.)

    Review by

    Posted on

4 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account