All Category

Spunester rope

from S$149.90
Min. 7 days
A "spun yarn" rope made of polyester material.
It is one of the heaviest ropes in general synthetic ropes.
It is also relatively strong in terms of durability and chemical resistance, and is one of the heavy and strong ropes as a whole.
Among spun yarn ropes, this rope is the most unaffected by "stretching" and "shrinking", so it is used in a wide range of applications. The characteristic of this rope is that it does not become stiff when used in fisheries and underwater (fishery and ships), and it is widely used by ship-related customers for construction work and other festivals, and has been very well received. ..
Especially as a rope for mooring pleasure boats, it is strongly supported by customers, and we have received orders from dealers nationwide.
For land use, it is used in a wide variety of ways, from truck binding ropes to materials for construction and festivals. * When using the rope safely, consider a safety factor of 1/8.
Length Per Roll (m):  200
string / thread type:  rope
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1roll(200m)
Min. 7 days
S$149.90
- +
1roll(200m)
Min. 7 days
S$199.90
- +
1roll(200m)
Min. 7 days
S$289.90
- +
1roll(200m)
Min. 7 days
S$399.90
- +
Nominal Diameter (mm)
Tensile Strength (kN)
Mass (kg)
all
all
all
6
3.53
4.8 / 1 volume
8
5.98
8.2 / 1 volume
10
10.2
13.1 / 1 volume
12
14.6
18.5 / 1 volume
Page
Nominal Diameter (mm)
Tensile Strength (kN)
Mass (kg)
  • Item #: 50820404

    Mfr #: 6mm

    Package Qty: 1roll(200m)

    S$149.90

    Shipping: Min. 7 days

    Technical Specs:

    Nominal Diameter (mm) 6 Tensile Strength (kN) 3.53 Mass (kg) 4.8 / 1 volume

    - +
  • Item #: 50820413

    Mfr #: 8mm

    Package Qty: 1roll(200m)

    S$199.90

    Shipping: Min. 7 days

    Technical Specs:

    Nominal Diameter (mm) 8 Tensile Strength (kN) 5.98 Mass (kg) 8.2 / 1 volume

    - +
  • Item #: 50820429

    Mfr #: 10mm

    Package Qty: 1roll(200m)

    S$289.90

    Shipping: Min. 7 days

    Technical Specs:

    Nominal Diameter (mm) 10 Tensile Strength (kN) 10.2 Mass (kg) 13.1 / 1 volume

    - +
  • Item #: 50820438

    Mfr #: 12mm

    Package Qty: 1roll(200m)

    S$399.90

    Shipping: Min. 7 days

    Technical Specs:

    Nominal Diameter (mm) 12 Tensile Strength (kN) 14.6 Mass (kg) 18.5 / 1 volume

    - +
Page

Other Related Pages