All Category

Toilet mute Water sound sensor sound

Rating:
84%
from S$32.99
Min. 2 days
When you hold your hand over it, the sound of running water will be heard and the sound when using the toilet will be muted. You can save water by reducing unnecessary running water.
Since it is a sensor type, it operates without touching it, so it is hygienic.
The volume can be adjusted in 8 steps (up to 85 dB).
You can choose from 10 types of sounds such as running water sounds and songs.
The sensitivity of the sensor can be adjusted (weak: 5 cm / strong: 10 cm)
Since it is battery operated, it can be installed anywhere.
For the mounting method, fix the attached mounting plate with wood screws or double-sided tape.
Operating Temperature Range (℃):  -20~45
Mass of Main Unit (g):  143 (excluding batteries)
Dimensions, Width W x Height H x Depth D (mm):  150×96×34
Material (Main Unit):  ABS resin
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$32.99
- +
Page
  • Item #: 52664615

    Mfr #: TLS1

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

9 Item(s)

Show per page
  1. toilet
    Rating
    80%
    It was good to be able to choose various sounds. When I stopped, I just touched my clothes. (Responsive)
    (Translated by machine.)

    Review by

    Posted on

  2. For toilets in factories
    Rating
    100%
    I installed it in the company toilet. The volume of the sound and the selection of songs are abundant, so I'm trying various things. The motion sensor responded well, and I'm glad I bought it. It's reasonably priced, so it's worth a try!
    (Translated by machine.)

    Review by

    Posted on

  3. Toilet noise
    Rating
    20%
    The price may be cheap, but the sound is too loud and can only be heard as noise.
    (Translated by machine.)

    Review by

    Posted on

  4. To the toilet for visitors
    Rating
    80%
    I am satisfied with the ease of installation and the volume, but I wish I could adjust the sensor sensitivity a little more. Since the volume can be increased, the battery seems to run out quickly.
    (Translated by machine.)

    Review by

    Posted on

  5. For home toilet
    Rating
    100%
    Since it is a toilet in a rental house, I installed it using a simple thumbtack without using the attached sheet or screw, but there is no problem at all. There are songs depending on the length of the sound, so I am very happy that I can change it according to my mood. If it is the one of the previous automatic sensor, it will sound immediately after entering the room, but if you select the sensor feeling 5 cm, you can intentionally turn it on and off by yourself, so when using it at night etc. Is convenient because it does not sound on the contrary.
    (Translated by machine.)

    Review by

    Posted on

  6. When using the toilet
    Rating
    100%
    Customers were pleased with the choice of sound. (It was noisy at the maximum volume) The workability was good just by sticking it on the wall with the attached double-sided tape. Cospa is a good product.
    (Translated by machine.)

    Review by

    Posted on

  7. Used in the toilet at work
    Rating
    100%
    There is an office next to the toilet, and I was worried when the surroundings were quiet, so I bought it. I think it's very good that it's cheap, easy to install, and has a sensor so you don't have to touch it directly. The volume can also be adjusted, and there is no problem with the sensor response.
    (Translated by machine.)

    Review by

    Posted on

  8. Workplace toilet water saving
    Rating
    80%
    There are no complaints about the price and the types of tones (there are about 12 types). However, even if the sensitivity of the sensor is "strong", it responds only within 10 cm, and it is more like a non-contact manual switch than an auto switch of a motion sensor. There is some peculiarity in the setting.
    (Translated by machine.)

    Review by

    Posted on

  9. Installed in women's toilet
    Rating
    100%
    With a calm design, you can choose various tones and the cost performance is the best.
    (Translated by machine.)

    Review by

    Posted on

9 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account