Anyway, a light and lightweight aluminum air auxiliary tank 30L. Fill the tank with air for a little air work.
For increasing the tank capacity of the air compressor. For a little air work that does not require the use of an air compressor, you can fill the auxiliary tank, which is convenient to carry, with air, and inflate and clean it locally.
* When the work is finished, remove air and water from the drain cock under the tank and store it. * If the water is not drained and stored, it will adversely affect the air tools used and accelerate the deterioration of the tank. * Maximum usable pressure up to 0.8MPa
Operating Pressure (MPa [kgf/cm2]): 0.78[8]
Tank Capacity (L): 30
Mass (kg): 4.8
Main Unit Dimensions, Width W x Depth D x Height H (mm): 540×280×390
RoHS directive (corresponding to 10 substances): Correspondence
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
For pressure test of heating circuit of floor heating
Rating
100%
It's light and doesn't take up much space, so it's convenient because you can put it in one corner of the car. I think that the range of usage is wide, so I would like information on the purpose of use from the manufacturer, such as replenishing tire air and a little air blow. (Translated by machine.)
light! We purchased as sub-tank of baby con tank. Anyway, it's light, so I'd like to take it with me when I'm on the go and use it to clean machines and clothes. (Translated by machine.)
I bought a tankless compressor, but the work didn't go smoothly and I bought a sub tank. This product was selected in consideration of capacity, lightness, and the ability to adjust the discharge pressure when using air tools. I'm thinking of using it for driving finish nails indoors when the tank is full. I am very satisfied. (Translated by machine.)