All Category

Cushion For Pail

Rating:
70%
from S$13.99
Min. 2 days
A replaceable cushion for pail cans. Order code: Available for 53381677/16241898. Order code: 53381677/16241898 as a special cushion *Do not use for anything other than its intended purpose. *Cushion only is sold. Please note that pails and lids are not included. *This product is placed on the lid of the pail can, so it cannot be used without the lid.
Dimensions, Diameter x Height H (Φmm x mm):  280×15
Color:  Black
Material:  PE sheet
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$13.99
- +
Page
  • Item #: 53381284

    Mfr #: -

    Package Qty: 1pc

    S$13.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 20

Show per page
  1. outdoor use
    Rating
    80%
    Since it will be used outdoors, I attached it with Bond G17 so that it would not be blown away by the wind. Double sided tape didn't work. As for the cushioning, it's totally comfortable. Repeat. It would be even better if you could buy a pail can lid with a band together.
    (Translated by machine.)

    Review by

    Posted on

  2. cushion material
    Rating
    80%
    We think that it is price-related product. I think that there is no problem in using it.
    (Translated by machine.)

    Review by

    Posted on

  3. break time
    Rating
    20%
    I bought it because I heard that it is a type that can be placed on the lid of a pail, but because the back of the cushion is flat, the mouth of the pail does not fit well, so it does not look good and it slips off quickly. If you sell it for pail cans, I would like you to make an escape, such as hollowing out the part that hits the mouth of the can on the back of the cushion.
    (Translated by machine.)

    Review by

    Posted on

  4. As a pail chair
    Rating
    40%
    It's good as a pail can cushion! I want a little more thickness and some hardness.
    (Translated by machine.)

    Review by

    Posted on

  5. Purchased for cleaning warehouses and breaks during work.
    Rating
    100%
    No problem at all, it was a big hit. It's cheaper than anything, I will buy more. It is said that making is thin, or the cushion is not very effective. But I think the purpose is to protect the lid. I recommend it.
    (Translated by machine.)

    Review by

    Posted on

  6. For sitting while working
    Rating
    20%
    I bought it and failed. It's not Monotaro's fault, it's my fault that I bought it without researching it. The product name is Cushion. However, it is meant to be placed on the lid of the pail can, and if the lid is removed, it will fall into the can, so naturally you cannot sit on it. If you want to use it as a chair without removing the lid of the can, please be careful.
    (Translated by machine.)

    Review by

    Posted on

  7. Pail
    Rating
    100%
    The empty pail can quickly turned into a chair, which was very helpful.
    (Translated by machine.)

    Review by

    Posted on

  8. Used for maintenance
    Rating
    80%
    I am satisfied, I want a little more thickness if possible.
    (Translated by machine.)

    Review by

    Posted on

  9. in everyday life
    Rating
    100%
    It is good that it can be used more easily than the type of pail that you remove the top lid of the pail can, and depending on the case, you can use it as an empty can. It's better to avoid only the cap part and sit down.
    (Translated by machine.)

    Review by

    Posted on

  10. Used as a seat for a 20L pail can
    Rating
    80%
    It was a very good idea for the application, but maybe the cushioning needs a little more improvement? It would be nice if double sided tape for fixing was included as an addition.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 20

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages