A transparent tube with high oil resistance and fuel resistance.
Because it is transparent pink, you can check the fluid firmly. Gasoline, light oil, general hydraulic oil (excluding food applications), kerosene, water * If the quantity is 10, you will be ordering 1m x 10 pieces. Please note that it will not be 10m.
* Do not allow any fluid other than the fluid used to flow.
* Do not use beyond the operating temperature range.
* Do not use for any purpose other than its intended purpose.
Because it is transparent pink, you can check the fluid firmly. Gasoline, light oil, general hydraulic oil (excluding food applications), kerosene, water * If the quantity is 10, you will be ordering 1m x 10 pieces. Please note that it will not be 10m.
* Do not allow any fluid other than the fluid used to flow.
* Do not use beyond the operating temperature range.
* Do not use for any purpose other than its intended purpose.
Material: PVC
Color: Transparent pink
Operating Temperature Range (℃): -20~70
Regular Pressure (MPa): 0.1
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- bike maintenanceIt is good because you can see the inside of the hose when using it for the oil line. It can also be used for negative pressure, but it is not strong against heat, so it will become ticky when it deteriorates. Do not use for gasoline
(Translated by machine.)This is a review for Item # : 53661643.Posted on
- outdoor petrol lineIt's a transparent pink, so it's good to see the flow. Also check for air entrainment. The color fades quickly when used outdoors. Is there a slight problem with weather resistance? I use it while caring about the degree of hardening.
(Translated by machine.)Posted on
- bike fuel tankI used it for the hose of the fuel tank. It was used in a place where it was necessary to straddle the upper part of the frame and see the air, but it kept a smooth curve without bending, and the result was as expected. The only thing left is durability.
(Translated by machine.)This is a review for Item # : 53661668.Posted on
- motorcycle fuel hose replacementI don't know about the durability, but if you buy it at a discount, you can buy it very cheaply, so I think you can use it with confidence by replacing it regularly.
(Translated by machine.)This is a review for Item # : 53661677.Posted on
- bike fuel hoseI do not know the durability, but I purchased it because it was a reasonable price. Can be used without problems for now
(Translated by machine.)This is a review for Item # : 53661643.Posted on
- Used for bike maintenanceI used it for motorcycle maintenance. Even if it's not genuine? For the products in the place, the Monotaro brand is good, not other external products. Monotaro products are solid, cheap and very helpful.
(Translated by machine.)This is a review for Item # : 53661659.Posted on
- management machine fuel tankThe hose from the fuel tank of the management machine to the carburetor was torn, and it was very helpful because there was the same size.
(Translated by machine.)This is a review for Item # : 53661643.Posted on
- bike maintenanceI used it for motorcycle maintenance. I am satisfied with the price.
(Translated by machine.)This is a review for Item # : 53661643.Posted on
- carb overflow hoseIt is a very good item because the size fits perfectly and does not come off
(Translated by machine.)This is a review for Item # : 53661659.Posted on
- for XL400RI used it for the drain hose of the carburetor. The size is perfect After driving, the gasoline is drained from the bottom of the carburetor, so it becomes transparent and easy to use.
(Translated by machine.)This is a review for Item # : 53661668.Posted on
Write Your Own Review