- -
Shipping: Min. 2 days
Technical Specs:Operating Temperature Range - Applicable Wire Range AWG (#) - Overall Length (mm) 21.9 2018 Trusco page - Inner Dimensions (mm) - Stud diameter (Φmm) - Rated Voltage - Trusco Part No. - Outer Dimensions (mm) - Mass (g) - Type Insulated crimp terminal Color Red Terminal Shape Open tip type JIS Standard - Operating Temperature Range (℃) -40~+120 Wire Range (Stranded) (mm2) 0.3~1.65 Dimension d2 (Φmm) 4.3 Dimension D (Φmm) 4.1 Width (mm) 7 UL Standard Certification Included CSA Standard Certification Included Material (Insulator) Polycarbonate Flame Retardance UL94V-0 Wire Crimping Range (AWG#) 22~16 Nominal Sectional Area (mm2) 1.25 Dimension H (mm) 10.0 Rated Voltage (V) 300 Dimension F (mm) 7.6 Feature Flame retardant Available Screw Diameter M4 JIS Standard Certification None Insulator Shape TME type Dimension B (mm) - Dimension L (mm) - Dimension d2 (mm) -
X - S$15.99
Shipping: Min. 2 days
Technical Specs:Operating Temperature Range - Applicable Wire Range AWG (#) - Overall Length (mm) 21.9 2018 Trusco page - Inner Dimensions (mm) - Stud diameter (Φmm) - Rated Voltage - Trusco Part No. - Outer Dimensions (mm) - Mass (g) - Type Insulated crimp terminal Color Transparent Terminal Shape Open tip type JIS Standard - Operating Temperature Range (℃) -40~+120 Wire Range (Stranded) (mm2) 0.3~1.65 Dimension d2 (Φmm) 4.3 Dimension D (Φmm) 4.1 Width (mm) 8.1 UL Standard Certification Included CSA Standard Certification Included Material (Insulator) Polycarbonate Flame Retardance UL94V-0 Wire Crimping Range (AWG#) 22~16 Nominal Sectional Area (mm2) 1.25 Dimension H (mm) 10.0 Rated Voltage (V) 300 Dimension F (mm) 7.5 Feature Flame retardant Available Screw Diameter M4 JIS Standard Certification None Insulator Shape TME type Dimension B (mm) - Dimension L (mm) - Dimension d2 (mm) -
- S$15.99
Shipping: Min. 2 days
Technical Specs:Operating Temperature Range - Applicable Wire Range AWG (#) - Overall Length (mm) 21.5 2018 Trusco page - Inner Dimensions (mm) - Stud diameter (Φmm) - Rated Voltage - Trusco Part No. - Outer Dimensions (mm) - Mass (g) 90 Type Insulated crimp terminal Color Blue Terminal Shape Open tip type JIS Standard - Operating Temperature Range (℃) -40~+120 Wire Range (Stranded) (mm2) 1.04~2.63 Dimension d2 (Φmm) 4.3 Dimension D (Φmm) 4.5 Width (mm) 7 UL Standard Certification Included CSA Standard Certification Included Material (Insulator) Polycarbonate Flame Retardance UL94V-0 Wire Crimping Range (AWG#) 16~14 Nominal Sectional Area (mm2) 2 Dimension H (mm) 10.0 Rated Voltage (V) 300 Dimension F (mm) 7.0 Feature Flame retardant Available Screw Diameter M4 JIS Standard Certification None Insulator Shape TME type Dimension B (mm) - Dimension L (mm) - Dimension d2 (mm) -
- S$15.99
Shipping: Min. 2 days
Technical Specs:Operating Temperature Range - Applicable Wire Range AWG (#) - Overall Length (mm) 21.5 2018 Trusco page - Inner Dimensions (mm) - Stud diameter (Φmm) - Rated Voltage - Trusco Part No. - Outer Dimensions (mm) - Mass (g) - Type Insulated crimp terminal Color Transparent Terminal Shape Open tip type JIS Standard - Operating Temperature Range (℃) -40~+120 Wire Range (Stranded) (mm2) 1.04~2.63 Dimension d2 (Φmm) 4.3 Dimension D (Φmm) 4.5 Width (mm) 7 UL Standard Certification Included CSA Standard Certification Included Material (Insulator) Polycarbonate Flame Retardance UL94V-0 Wire Crimping Range (AWG#) 16~14 Nominal Sectional Area (mm2) 2 Dimension H (mm) 10.0 Rated Voltage (V) 300 Dimension F (mm) 7.0 Feature Flame retardant Available Screw Diameter M4 JIS Standard Certification None Insulator Shape TME type Dimension B (mm) - Dimension L (mm) - Dimension d2 (mm) -
- S$15.99
Shipping: Min. 2 days
Technical Specs:Operating Temperature Range - Applicable Wire Range AWG (#) - Overall Length (mm) 25.7 2018 Trusco page - Inner Dimensions (mm) - Stud diameter (Φmm) - Rated Voltage - Trusco Part No. - Outer Dimensions (mm) - Mass (g) - Type Insulated crimp terminal Color Yellow Terminal Shape Open tip type JIS Standard - Operating Temperature Range (℃) -40~+120 Wire Range (Stranded) (mm2) 2.63~6.64 Dimension d2 (Φmm) 4.3 Dimension D (Φmm) 6.8 Width (mm) 9 UL Standard Certification Included CSA Standard Certification Included Material (Insulator) Polycarbonate Flame Retardance UL94V-0 Wire Crimping Range (AWG#) 12~10 Nominal Sectional Area (mm2) 5.5 Dimension H (mm) 14.0 Rated Voltage (V) 300 Dimension F (mm) 7.2 Feature Flame retardant Available Screw Diameter M4 JIS Standard Certification None Insulator Shape TME type Dimension B (mm) - Dimension L (mm) - Dimension d2 (mm) -
- S$25.99
Shipping: Min. 2 days
Technical Specs:Operating Temperature Range - Applicable Wire Range AWG (#) - Overall Length (mm) 21.5 2018 Trusco page - Inner Dimensions (mm) - Stud diameter (Φmm) - Rated Voltage - Trusco Part No. - Outer Dimensions (mm) - Mass (g) - Type Insulated crimp terminal Color Yellow Terminal Shape Open tip type JIS Standard - Operating Temperature Range (℃) -40~+120 Wire Range (Stranded) (mm2) 1.04~2.63 Dimension d2 (Φmm) 4.3 Dimension D (Φmm) 4.5 Width (mm) 7 UL Standard Certification Included CSA Standard Certification Included Material (Insulator) Polycarbonate Flame Retardance UL94V-0 Wire Crimping Range (AWG#) 16~14 Nominal Sectional Area (mm2) 2 Dimension H (mm) 10.0 Rated Voltage (V) 300 Dimension F (mm) 7.0 Feature Flame retardant Available Screw Diameter M4 JIS Standard Certification None Insulator Shape TME type Dimension B (mm) - Dimension L (mm) - Dimension d2 (mm) -
- S$15.99
Shipping: Min. 2 days
Technical Specs:Operating Temperature Range - Applicable Wire Range AWG (#) - Overall Length (mm) 20.5 2018 Trusco page - Inner Dimensions (mm) - Stud diameter (Φmm) - Rated Voltage - Trusco Part No. - Outer Dimensions (mm) - Mass (g) - Type Insulated crimp terminal Color Yellow Terminal Shape Open tip type JIS Standard - Operating Temperature Range (℃) -40~+120 Wire Range (Stranded) (mm2) 0.2~0.5 Dimension d2 (Φmm) 3.7 Dimension D (Φmm) 3.2 Width (mm) 5.8 UL Standard Certification Included CSA Standard Certification Included Material (Insulator) Polycarbonate Flame Retardance UL94V-0 Wire Crimping Range (AWG#) 24~20 Nominal Sectional Area (mm2) 0.3 Dimension H (mm) 10.0 Rated Voltage (V) 300 Dimension F (mm) 5.8 Feature Flame retardant Available Screw Diameter M3.5 JIS Standard Certification None Insulator Shape TME type Dimension B (mm) - Dimension L (mm) - Dimension d2 (mm) -
- S$23.99
Shipping: Min. 2 days
Technical Specs:Operating Temperature Range - Applicable Wire Range AWG (#) - Overall Length (mm) 25.5 2018 Trusco page - Inner Dimensions (mm) - Stud diameter (Φmm) - Rated Voltage - Trusco Part No. - Outer Dimensions (mm) - Mass (g) - Type Insulated crimp terminal Color Transparent Terminal Shape Open tip type JIS Standard - Operating Temperature Range (℃) -40~+120 Wire Range (Stranded) (mm2) 1.04~2.63 Dimension d2 (Φmm) 4.5 Dimension D (Φmm) 6.4 Width (mm) 12 UL Standard Certification Included CSA Standard Certification Included Material (Insulator) Polycarbonate Flame Retardance UL94V-0 Wire Crimping Range (AWG#) 16~14 Nominal Sectional Area (mm2) 2 Dimension H (mm) 10.0 Rated Voltage (V) 300 Dimension F (mm) 8.6 Feature Flame retardant Available Screw Diameter M6 JIS Standard Certification None Insulator Shape TME type Dimension B (mm) - Dimension L (mm) - Dimension d2 (mm) -

Customer Who Viewed This Product Also Viewed



Customer Reviews
2 Item(s)
- product productionRating100%Nichifu is safe. It was good to be able to work as usual.
(Translated by machine.)This is a review for Item # : 57555813.Review by
Posted on
- Labor saving of electric wiringRating100%Compared to bare crimp terminals, you don't have to handle the insulation sleeve separately (however, a special crimping tool is required), so if you don't need to write on the insulation sleeve, this is overwhelmingly more labor-saving. Color variations are also abundant and easy to use.
(Translated by machine.)This is a review for Item # : 57555944.Review by
Posted on
2 Item(s)
Category
- Home - MonotaRO Singapore
- Air Conditioning & Electrical
- Electrical Supplies & Materials
- Wire Connectors & Terminals
- Crimp Terminals & Connectors
- Fork Terminals (Y Type)
- Insulated Fork Terminals (Y Type)
- Environmentally Friendly Insulated Fork Terminals (Y Type) for Copper Wire