* Adjust the timer according to the material and thickness. * Please contact us for other materials and laminates (corresponding to sterilization bags). * For use in sterile bags, request a seal test in advance or check the seal condition with a demo.
Temperature (℃): Welded part: about 250
Sealing Time (sec): 0.5 to 2.0
Mass (kg): 5
Rated Power Consumption: AC100V-840W 50/60Hz
Seal Width (mm): 5
Seal Length (mm): 300
Heating Method: Momentary energization
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I contacted him that it broke in 3 months after I purchased it, but the response from the other party was too late to talk about it. There is also the idea that a failure is unavoidable, but it is too late to consider it as an in-house examination. I can't talk about it as a corporate constitution. (Translated by machine.)