Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation.
UL standard certified product. (File No. E56086) UL temperature rating 130 ℃ UL746A CTI ≧ 600V Insulation of the outer and inner layers of the transformer. Insulation and fixing of electronic components. For electrical insulation
UL standard certified product. (File No. E56086) UL temperature rating 130 ℃ UL746A CTI ≧ 600V Insulation of the outer and inner layers of the transformer. Insulation and fixing of electronic components. For electrical insulation
Tape Thickness (mm): 0.081
Breakdown voltage (kV): 10.5
Adhesion Strength (N/25mm): 14.66
Tensile Strength (N/25mm): 201.62
Elongation (%): 92
Adhesive: Acrylic
RoHS directive (corresponding to 10 substances): Correspondence
Feature: Heat resistance, insulation
Base Material: Polyester
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Reviews
- Identification by color of cables and harnessesAll colors were dark and unsuitable for distinguishing. In particular, red is so dark that the meaning of the color "red" is unknown.
(Translated by machine.)This is a review for Item # : 62743443.Posted on
Write Your Own Review