All Category

Air auxiliary tank Lightweight Made of aluminum

Rating:
93%

Air auxiliary tank Lightweight Made of aluminum

Rating:
93%
from S$199.90
Min. 2 days
Made of aluminum, it is lightweight and easy to carry.
By increasing the tank capacity of the air compressor, the pressure drop during intermittent use is reduced.
You can easily move the air filled in the tank. For various air work.
For moving filled air.
Operating Pressure (MPa [kgf/cm2]):  0.78
Maximum Operating Pressure (MPa [kgf/cm 2 ]):  0.8
Pneumatic Outlet:  1/4 (female coupler) x 2 ports
Air Intake:  1/4 (male coupler) x 1
Main Unit Dimensions, Width W x Depth D x Height H (mm):  540×280×390
Tank Capacity (L):  About 30
Mass (kg):  About 4.8
Material:  Aluminum
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$199.90
- +
Page
  • Item #: 63867415

    Mfr #: -

    Package Qty: 1pc

    S$199.90

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 23

Show per page
  1. Car and other work
    Rating
    100%
    Unexpectedly light! Arrived early even though it was scheduled to arrive later in the year. It's light and easy to use, and it's good!
    (Translated by machine.)

    Review by

    Posted on

  2. Car and other work
    Rating
    100%
    Unexpectedly light! Arrived early even though it was scheduled to arrive later in the year. It's light and easy to use, and it's good!
    (Translated by machine.)

    Review by

    Posted on

  3. Used as an air pump for a wheelchair at work
    Rating
    100%
    Made of aluminum, the tank is light and can be easily carried by women. Inflation went very smoothly.
    (Translated by machine.)

    Review by

    Posted on

  4. for motorcycle maintenance
    Rating
    60%
    It is made of aluminum and is very lightweight. I think it's simple and very good, with no unnecessary decorations on the tank. The red valve is so loose that the knob seems to come off when it is turned to the position where the air stops.
    (Translated by machine.)

    Review by

    Posted on

  5. outside cleaning
    Rating
    100%
    It is easy to use, it is saved because it has a large capacity, and it was difficult to carry because it is light.
    (Translated by machine.)

    Review by

    Posted on

  6. dust blower
    Rating
    100%
    I bought it for light work that is not enough to use a compressor. It is very light, so you can reduce the transportation effort when working upstairs. It arrived to the regulator and is worth it. Even if it is put in 0.8 MPa and left for several days, it will not leak at all. I am very satisfied.
    (Translated by machine.)

    Review by

    Posted on

  7. For air tool use and mobile use
    Rating
    100%
    Purchased because there was a problem with using air tools because the main tank of the compressor is small. I was wondering which one to use with an iron tank, but I bought this because it was light. It is certainly light, so it is very useful when moving. I'm glad I bought this.
    (Translated by machine.)

    Review by

    Posted on

  8. With the introduction of the tire changer
    Rating
    100%
    We have introduced a sub-tank because it requires more capacity than before. If it's light, I thought it would be convenient to carry around, but it was actually lighter than I expected. Of course, I knew the weight from the specifications, but it was lighter than I imagined from its size. I think it's a very good product.
    (Translated by machine.)

    Review by

    Posted on

  9. It's light so you can carry it around.
    Rating
    100%
    Like inflating a light truck. Dry air that has passed through an air dryer can be carried.
    (Translated by machine.)

    Review by

    Posted on

  10. As an auxiliary tank for spray gun and needle scraper work
    Rating
    100%
    Above all, this auxiliary tank is active because it uses a small compressor that is light and good. I feel that it is cheaper and more cost-effective than other companies' products.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 23

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account