Lightweight model. A hook-and-loop fastener type that is easy to put on and take off. Shock absorption / oil resistance / heat resistance: Maximum 300 ° C (within 60 seconds)
Construction site / construction site / transportation
Standard Mass (grams per one foot): 425(26.5cm)
Material (Upper): Artificial leather (microfiber)
Material (Toe Protector): Glass fiber reinforced synthetic resin
Standard: JSAA Class A
Shape: Low cut
Type: Safety shoes
Type of Shoes: Sneakers
Instep Type: Surface fastener type
Material (Sole): Synthetic bottom
Heat Resistance Temperature (℃): Up to 300 (within 60 seconds)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Timber logging Land tillageIt's a pity because there is no size cramped 4E, so it will last for a long time because it will not get stuffy for 1 month.
(Translated by machine.)This is a review for Item # : 67322073.Posted on
Write Your Own Review