1 8 npt featured products
- RIDGID (Emerson Japan) 816 1 / 8-3 / 4 NPT die headSemi-automatic type NPT die head.Number (Model) 816 Mass (kg) 5.9 Range Pipe 1 / 8-3 / 4 (inch) Type of Dies Univ. Thread (Direction) RHfrom S$1,599.00Min. 2 days
- Savillex Connector for NPT Screw ConnectionFor tube ⇔ NPT screw connection. The FNPT threaded connector can be attached to the MNPT threaded connector and used for tube connection.from S$299.90Min. 2 days
- Savillex Connector for NPT Screw ConnectionFor tube ⇔ NPT screw connection. The MNPT screw connector can be attached to the container / lid and used for tube connection.from S$159.90Min. 2 days
- SHIMIZU Manufacturing (Fittings) SR-33GN (NPT) adapter* Because the adapter is a joint that connects the main body and the hose mouthpiece, be sure to screw in the screw type (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and the seat surface (male sheet, female sheet, packing sheet, O-ring, etc.). Please. Attach the sealing material to the PT ... Read MoreConnector Thread Type G×NPT Material Iron plating Trivalent Chromate Shape adapter
- Kennametal Threading insert LT-NR / L-NPTThread cutting insert. NPT. Inner diameterinsert size 16 Right or Left Hand Rightfrom S$389.90Min. 2 days
- Kennametal Thread Cutting Insert LT-ER / L-NPTThread cutting insert. NPT. Outer diameterinsert size 16 Right or Left Hand Rightfrom S$389.90Min. 2 days
- SHIMIZU Manufacturing (Fittings) SR-09 adapter (NPT)* Because the adapter is a joint that connects the main body and the hose mouthpiece, be sure to screw in the screw type (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and the seat surface (male sheet, female sheet, packing sheet, O-ring, etc.). Please. Attach the sealing material to the PT ... Read MoreMaterial Iron Connector Thread Type NPTxG plating Trivalent Chromate Shape adapterfrom S$9.19Min. 2 days
- SHIMIZU Manufacturing (Fittings) SR-13 adapter (NPT)* Because the adapter is a joint that connects the main body and the hose mouthpiece, be sure to screw in the screw type (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and the seat surface (male sheet, female sheet, packing sheet, O-ring, etc.). Please. Attach the sealing material to the PT ... Read MoreMaterial Iron Connector Thread Type NPTxG plating Trivalent Chromate Shape adapterfrom S$9.39Min. 2 days
- LOC-LINE 1/8 ”NPT connector (1/4” system)A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.Connection Size (inch) 1/8 Material Acetal resin Specification Lock line system: 1/4 systemfrom S$10.99Min. 2 days
- LOC-LINE 1/8 ”NPT connector (1/4” system)A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.Material Acetal resin Specification Lock line system: 1/4 systemfrom S$109.90Min. 2 days
- ESCO 1/8 "NPT grease pump couplerMass (g) 41 Esco Part No. EA991CN-101 Type Standardfrom S$10.99Min. 2 days
- LOC-LINE 3/8 ”NPT connector (1/2” system)A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.Specification Lock line system: 1/2 system Material Acetal resin Connection Size (inch) 3/8from S$12.99Min. 2 days
- LOC-LINE 1/4 ”socket × 1/8” NPT female threadA hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.Material Acetal resin Specification Lock line system: 1/4 systemfrom S$13.99Min. 2 days