1 inch pvc pipe featured products
- Mory Industries All Stainless Steel PipeDecorative and structural stainless steel pipes with excellent aesthetics, corrosion resistance, durability, strength, etc. and maintenance-free abrasive finish are used for handrails and protective fences, and are indispensable materials for current building structural materials. It is widely us... Read MoreFinish # 400 mirror polishing (side view)
- ARON KASEI PVC Pipe HIVP 1mImpact resistant hard polyvinyl chloride pipe for water supply. For water supply that requires impact resistanceLength (m) 1 JIS Standard JIS K 6742 Type PVC pipe Shape Pipe
- Mory Industries MS Stainless Steel Coated PipeStainless steel strips are closely coated with a special pipe making machine. A clad pipe in which an ultra-thin stainless steel strip is coated on the outside of a carbon steel pipe (inner pipe) for machine structure, and the overlapped part is seam welded. Although it has been polished, the str... Read MoreFinish # 400 mirror polishing (side view) Specification There is a curing bag
- Hikari Mold Aluminum Round PipeIt is a general-purpose mold material that is commonly used.
- TRUSCO Propane burner jointDimension (mm) [Bag nut] M20 × P1 Thickness (mm) [Joint] 12from S$56.99Min. 2 days
- Hikari Mold Stainless Round PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.Inner Diameter Tolerance (mm) ±0.05 Outer Diameter Tolerance (mm) ±0.05
- ACE PVC Pipe for Ventilation 200LIt can be used for ventilation and other piping. * Please note that the diameter of the pipe may vary depending on the conditions such as summer, winter, temperature, and wall thickness. All dimensions and diameters are approximate inner diameters.Material PVC Length (mm) 200
- ARON KASEI PVC pipe VU 1mIt is a hard vinyl chloride pipe (plain end straight pipe). For drainageLength (m) 1 JIS Standard JIS K 6741 Type PVC pipe Shape Pipe
- Shinfuji Burner Propane burner hose with valveCommon to all models. You can change the workable range by setting the length to your liking. A hose (part) for a propane burner.Length (mm) (Valve) 170from S$189.90Min. 2 days
- TRUSCO Hose (with valve)Supports various applications by combining parts.Included Accessories With valvefrom S$189.90Min. 2 days
- TRUSCO Propane burner jointNut diameter Cap nut M20 × P1.0 Connection joint diameter (Φmm) 16from S$76.99Min. 2 days
- Shinfuji Burner Propane burner parts jointIt can be recombined to the product length according to the work. The flame shape, flame temperature, and calorific value do not change.Suitable Nut M20 × P1 (Connection cap nut)from S$47.99Min. 2 days
- DAIHEN Blue torch 3The internal structure of the handle has been improved to reduce the temperature rise of the handle. A torch handle that does not get hot and can be welded easily even for a long time. Excellent maintainability with a split handle structure that allows the torch switch to be easily attached and d... Read MoreSpecification N type
- AS ONE Assembly Rod (with Pipe Cap)Used for assembling unit stands, etc. It is a standard product of the unit stand. * We do not deliver to private homes (detached houses / apartments).Wall Thickness (mm) 1 Outer Diameter (Φmm) 13 Included Accessories With pipe cap (made of PE)
- MonotaRO Long Nipple Stainless SteelFor piping that allows fluids to pass through. * Please refrain from using it for any other purpose. * The printed stencil may be visible on the stainless steel pipe.Maximum Operating Pressure (MPa) 1 Shape Nipple Type of Thread PT screw Material Stainless steel (SUS304)
- MonotaRO Threaded Tee Stainless SteelA stainless steel fitting with excellent corrosion resistance. * Do not use for anything other than its intended purpose.Maximum Operating Pressure (MPa) 1 Type of Thread PT screw Material Stainless steel (SUS304) Shape Tee
- TOKIN N type nozzle (with 200A insulation)Replacement parts for CO 2 welding torchCurrent (A) 180/200 Connection Diameter (Φmm) 19 Suitable Current (A) 350A Suitable Model CSL-18、20 Suitable for N (Built-in insulator nozzle type)
- CK METALS White Long NippleStandard JIS B 2302 Shape Nipple Type of Thread PT screwfrom S$2.59Min. 2 days